Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Machine, 30 in W, 71 1/2 in H

  • Mfr # KDT0700A

  • Zoro # G503457339


product price: $5,069.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
675 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KDT0700A
Zoro #
G503457339
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
30 in
Overall Height
71 1/2 in
Overall Depth
34 in
Water Inlet Connection Size
3/8 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
675 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
Item
Ice Maker
Control Type
Not a Dispenser
Color
Gray
Amps
15 A
Condenser Cooling
Air
Standards
AHRI, AQ, California Low Lead Qualified, CE Certified, cULus, ISO 9001:2015, NSF
Agency Compliance
AHRI Certified, Auto Quotes, California Low Lead Qualified, CE, ISO Certified, NSF, UL
Water Supply Connection Type
3/8 in FPT
Control Type - Ice Dispensers
Not a Dispenser
Voltage
208V AC
Drain Type
1/2 in FPT; 3/4 in
Antimicrobial
Yes
Energy Star Compliant
Yes
Current
15 A
Water Inlet Connection Type
FPT
Refrigerant Type
R-410a
Maximum Water Pressure
80 psi
Power Source
Electric
Features
Energy Efficient, High-Tech Exterior with Smudge and Fingerprint Resistant Stainless-Like Finish, Highly Efficient Electro-Less Nickel Plated Copper Evaporators, Simple Operation
Minimum Water Pressure
20 psi

Description

Ice Machine, Ice Production per Day 675 lb, Cube Type Dice, Overall Height 71 1/2 in, Overall Width 30 in, Overall Depth 34 in, Voltage 208-230V, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-410a, Color Gray, Cord Length Not Applicable, Current 15 A, Drain Type 1/2 in FPT; 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.