Ice Machine, 30 in W, 71 1/2 in H
Mfr # KYT0700W
Zoro # G003457365
product price: $5,629.99
/eaKey Features
Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
705 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KYT0700W
Zoro #
G003457365
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Depth
34 in
Overall Width
30 in
Overall Height
71 1/2 in
Water Inlet Connection Size
3/8 in
Description
Ice Machine, Ice Production per Day 705 lb, Cube Type Half Dice, Overall Height 71 1/2 in, Overall Width 30 in, Overall Depth 34 in, Voltage 208-230V, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-410a, Color Gray, Cord Length Not Applicable, Current 15 A, Drain Type 1/2 in FPT; 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.