Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Machine, 30 in W, 79 1/2 in H

  • Mfr # KDT1000A

  • Zoro # G303457416


product price: $6,139.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
890 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDT1000A
Zoro #
G303457416
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
34 in
Overall Width
30 in
Overall Height
79 1/2 in
Water Inlet Connection Size
3/8 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
890 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
Color
Gray
Voltage
208V AC
Item
Ice Maker
Standards
AHRI, AQ, California Low Lead Qualified, CE Certified, cULus, ISO 9001:2015, NSF
Control Type - Ice Dispensers
Not a Dispenser
Amps
15 A
Agency Compliance
AHRI Certified, Auto Quotes, California Low Lead Qualified, CE, ISO Certified, NSF, UL
Condenser Cooling
Air
Control Type
Not a Dispenser
Water Supply Connection Type
3/8 in FPT
Current
15 A
Features
Energy Efficient, High-Tech Exterior with Smudge and Fingerprint Resistant Stainless-Like Finish, Highly Efficient Electro-Less Nickel Plated Copper Evaporators, Simple Operation
Water Inlet Connection Type
FPT
Minimum Water Pressure
20 psi
Energy Star Compliant
No
Refrigerant Type
R-410a
Drain Type
1/2 in FPT; 3/4 in
Maximum Water Pressure
80 psi
Antimicrobial
Yes
Power Source
Electric

Description

Ice Machine, Ice Production per Day 890 lb, Cube Type Dice, Overall Height 79 1/2 in, Overall Width 30 in, Overall Depth 34 in, Voltage 208-230V, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-410a, Color Gray, Cord Length Not Applicable, Current 15 A, Drain Type 1/2 in FPT; 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.