Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Machine, 30 in W, 79 1/2 in H

  • Mfr # KDT1000W

  • Zoro # G503457407


product price: $6,709.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
835 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDT1000W
Zoro #
G503457407
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
30 in
Overall Depth
34 in
Overall Height
79 1/2 in
Water Inlet Connection Size
3/8 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
835 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
Control Type
Not a Dispenser
Agency Compliance
AHRI Certified, Auto Quotes, California Low Lead Qualified, CE, ISO Certified, NSF, UL
Standards
AHRI, AQ, California Low Lead Qualified, CE Certified, cULus, ISO 9001:2015, NSF
Water Supply Connection Type
3/8 in FPT
Amps
15 A
Condenser Cooling
Water
Color
Gray
Control Type - Ice Dispensers
Not a Dispenser
Item
Ice Maker
Voltage
208V AC
Water Inlet Connection Type
FPT
Drain Type
1/2 in FPT; 3/4 in
Antimicrobial
Yes
Energy Star Compliant
No
Features
Energy Efficient, High-Tech Exterior with Smudge and Fingerprint Resistant Stainless-Like Finish, Highly Efficient Electro-Less Nickel Plated Copper Evaporators, Simple Operation
Maximum Water Pressure
80 psi
Current
15 A
Power Source
Electric
Minimum Water Pressure
20 psi
Refrigerant Type
R-410a

Description

Ice Machine, Ice Production per Day 835 lb, Cube Type Dice, Overall Height 79 1/2 in, Overall Width 30 in, Overall Depth 34 in, Voltage 208-230V, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-410a, Color Gray, Cord Length Not Applicable, Current 15 A, Drain Type 1/2 in FPT; 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.