Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Machine, 48 in W, 79 1/2 in H

  • Mfr # KYT1700A

  • Zoro # G203457394


product price: $10,109.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
1,652 lb
Ice Machine Storage Capacity
Does Not Store Ice
Water Supply Connection Type
3/8 in FPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KYT1700A
Zoro #
G203457394
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
34 in
Overall Width
48 in
Overall Height
79 1/2 in
Water Inlet Connection Size
3/8 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
1,652 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
Water Supply Connection Type
3/8 in FPT
Amps
30 A
Control Type - Ice Dispensers
Not a Dispenser
Color
Gray
Control Type
Not a Dispenser
Item
Ice Maker
Agency Compliance
AHRI Certified, Auto Quotes, California Low Lead Qualified, CE, ISO Certified, NSF, UL
Condenser Cooling
Air
Voltage
208V AC
Standards
AHRI, AQ, California Low Lead Qualified, CE Certified, cULus, ISO 9001:2015, NSF
Current
30 A
Maximum Water Pressure
80 psi
Antimicrobial
Yes
Power Source
Electric
Energy Star Compliant
Yes
Refrigerant Type
R-410a
Minimum Water Pressure
20 psi
Drain Type
1/2 in FPT; 3/4 in
Features
Energy Efficient, High-Tech Exterior with Smudge and Fingerprint Resistant Stainless-Like Finish, Highly Efficient Electro-Less Nickel Plated Copper Evaporators, Simple Operation
Water Inlet Connection Type
FPT

Description

Ice Machine, Ice Production per Day 1,652 lb, Cube Type Half Dice, Overall Height 79 1/2 in, Overall Width 48 in, Overall Depth 34 in, Voltage 208-230V, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-410a, Color Gray, Cord Length Not Applicable, Current 30 A, Drain Type 1/2 in FPT; 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.