Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice Machine, 48 in W, 79 1/2 in H

  • Mfr # KYT1700W

  • Zoro # G603457390


product price: $10,609.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
1,555 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KYT1700W
Zoro #
G603457390
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Height
79 1/2 in
Overall Depth
34 in
Water Inlet Connection Size
3/8 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
1,555 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
Voltage
208V AC
Item
Ice Maker
Amps
25 A
Standards
AHRI, AQ, California Low Lead Qualified, CE Certified, cULus, ISO 9001:2015, NSF
Water Supply Connection Type
3/8 in FPT
Color
Gray
Control Type
Not a Dispenser
Condenser Cooling
Water
Control Type - Ice Dispensers
Not a Dispenser
Agency Compliance
AHRI Certified, Auto Quotes, California Low Lead Qualified, CE, ISO Certified, NSF, UL
Current
25 A
Features
Energy Efficient, High-Tech Exterior with Smudge and Fingerprint Resistant Stainless-Like Finish, Highly Efficient Electro-Less Nickel Plated Copper Evaporators, Simple Operation
Maximum Water Pressure
80 psi
Minimum Water Pressure
20 psi
Energy Star Compliant
Yes
Drain Type
1/2 in FPT; 3/4 in
Refrigerant Type
R-410a
Power Source
Electric
Antimicrobial
Yes
Water Inlet Connection Type
FPT

Description

Ice Machine, Ice Production per Day 1,555 lb, Cube Type Half Dice, Overall Height 79 1/2 in, Overall Width 48 in, Overall Depth 34 in, Voltage 208-230V, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-410a, Color Gray, Cord Length Not Applicable, Current 25 A, Drain Type 1/2 in FPT; 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.