1 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with Drainboard

  • Mfr # SA121610-16L3

  • Zoro # G006170339


product price: $515.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA121610-16L3
Zoro #
G006170339
UPC #
858154008058
Country of Origin
China

Description

The Kool More SA121610-16L3 one compartment stainless steel food prep/utility sink is made of high-grade heavy duty 18 gauge 304 type stainless steel and is constructed to withstand a lifetime of heavy use. Its 12 x 16-inch bowl meansit is large enough to wash your pots and trays without taking upto much space; you can also use it in your garage, laundry room, basement, backyard or patio as an outdoor sink.
The large 16-inch left side drain board provides lots of useful space when washing your meat, poultry, vegetables, or fruits, to stack your dirty dishes or to air dry. It is NSF certified which means it meets the standards imposed by the NSF, which focuses on public safety, health, and the environment. The bowl has rounded corners that make it easy to clean every nook and cranny and will save staff precious time. Installation is quick and straightforward; the backsplash has pre-punched 1. 2-inch holes to fit standard size 8 faucets (not included) included with your sink are four galvanizes steel legs, one drain basket and strainer, one Allen wrench, and eight screws.
Please note, this sink is designed to be used in a commercial environment. Therefore, you can expect some slight scratches and scuff marks
Overall dimensions
Length: 31 Inches
Width: 22 Inches
Height: 44. 5 inches
Tub Size
Left to right: 12 Inches
Front to Back: 16 Inches
Depth: 10 Inches
Other dimensions
Drain board length: 16 inches
Drain board width: 18. 5 Inches
Work surface height: 36 Inches
Legs: 23. 5 inches
Faucet centers: 8 Inches
Faucet holes: 1. 2 Inches
Backsplash Height 11 Inches
Backsplash width: 2 Inches
Drain basket: 3. 5 inches
Drain outlet size: 1 1/2 Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.