12 Cu. ft. Commercial Reach in Refrigerator in White - Manual Defrost

  • Mfr # KM-RMD12WH

  • Zoro # G915484855


product price: $1,209.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Color
White Powder Coated Steel
Overall Depth
23.7 in
Width
23.6 in
Voltage
115V
Size
12 Cu. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-RMD12WH
Zoro #
G915484855
UPC #
810019865312
Country of Origin
China

Dimensions

Overall Depth
23.7 in
Width
23.6 in
Size
12 Cu. ft.
Length
72.8 in

Details

Color
White Powder Coated Steel
Voltage
115V

Description

This Commercial Reach-in refrigerator is Ideal for restaurants, cafes, and grocery kitchens. It has a bottom-mounted compressor and raised bottom shelf for convenient loading, unloading, and maintenance. This refrigerator will meet your kitchen needs. 3 adjustable corrosion-resistant shelves offer maximum display possibilities. This Solid Door Refrigerator in white holds up to12 cu. ft. And has external digital temperature control and display to monitor and control the temperature easily, featuring a self-closing door that will ensure maximum coolness. Features: External digital control and display for temperature control to monitor and control the temperature easily Clean White Exterior Finish Temperature range 32-50 3 adjustable shelves Spacious 12 cu. ft. 2 casters for convenient movement


  • Ample Storage Space: With a generous 12 cu. ft. capacity, this refrigerator ensures you'll never run out of space for your products. Whether you're storing fresh ingredients, prepared meals, or beverages, you'll have room to spare.
  • Efficient Manual Defrost: The manual defrost system is a game-changer. It not only helps you save on energy costs but also simplifies maintenance, so you can focus on what matters most: serving your customers.
  • Clean and Professional Look: The refrigerator boasts a sleek white exterior that not only adds a clean and professional touch to your establishment but also complements any decor or kitchen layout.
  • Built to Last: Its heavy-duty construction guarantees long-lasting durability, even in the most demanding commercial kitchen environments. This appliance is designed to be a reliable workhorse for your business.
  • Temperature Precision: A reliable temperature control system ensures that your goods stay at the perfect freshness, preserving their quality and flavor while keeping them safe for consumption.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.