
12 In. Wooden 3 Tired Bakery, Supermarket or Cafe Display Case
Mfr # KM-SDW-3SOP
Zoro # G422761647
product price: $299.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KM-SDW-3SOP
Zoro #
G422761647
UPC #
810158921542
Country of Origin
Thailand
Description
KoolMore 12 In. Wooden 3-Tier Bakery, Supermarket, or Cafe Display Case Bring modern style and elevated organization to your bakery, cafe, or supermarket display with the KoolMore 12 Wooden 3-Tier Display Case. This vertical showcase features three beautifully crafted eucalyptus-wood shelves supported by an ash-wood frame and a sleek black iron structure. Each level is bordered with protective metal railings that keep items neatly contained while giving customers a full, unobstructed view of your products. Despite its compact 12 footprint, this tall 31 display maximizes vertical space-making it ideal for countertop merchandising, grab-and-go offerings, pastries, packaged snacks, or retail accessories. Silicone feet keep the stand stable and prevent slipping, while the durable commercial materials ensure long-lasting performance. Whether you're elevating baked goods, showcasing specials, or displaying cafe essentials, this versatile 3-tier rack adds both function and sophistication to any environment. Key Features Vertical Space-Saving Design - Three elevated shelves stack upward to maximize display capacity in a minimal 12 x 12 footprint. Premium Wood Construction - Features an ash frame with eucalyptus shelves finished in a warm, dark wood grain for a naturally attractive presentation. Durable Iron Frame - Black metal supports create a modern, industrial look while ensuring strength and long-term stability. Secure Perimeter Railings - Each shelf includes metal guard rails to help keep packaged items, pastries, and goods safely in place. Strong Shelf Capacity - Every tier can hold up to 22 lbs., making it suitable for a wide range of bakery items, snacks, or specialty products. Stable Silicone Feet - Four non-slip silicone feet provide grip and protect countertops from scratches while keeping the display securely positioned. Built for Commercial Use - Constructed with premium materials sourced from Vietnam and Thailand.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.