1.3 cu. ft. Over the Range Stainless Steel Microwave, 300 CFM, One Panel KM-MOT-OP1SS

  • Mfr # KM-MOT-OP1SS

  • Zoro # G115488141


product price:  $579.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Length
17 in
Depth
16.18 in
Width
23.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM-MOT-OP1SS
Zoro #
G115488141
UPC #
810019869242
Country of Origin
China

Dimensions

Length
17 in
Depth
16.18 in
Width
23.85 in

Details

Color
Stainless Steel

Description

Heat Up Food Quickly and Efficiently with the Koolmore Over Range Microwave Oven while everyone needs a stove and oven one of the most useful appliances in any kitchen is the microwave. But when you need to save valuable counter space without giving up the microwave Nothing beats the quality of a Koolmore Over the Range Microwave Oven. Designed to fit seamlessly over your stove this high-powered, easily programmable unit lets you cook, reheat, and defrost food more effortlessly. And all while maintaining a clean cooking environment ideal for meat, veggies, and all those snacks you love so much.This built-in microwave is also designed with an inNovative child safety lockout that helps prevent kids from opening and turning on the microwave when you're Not around.Be it cooking things in the microwave or timing things below on the stove or in the oven this microwave lets you keep track of the clock with an accurate, built-in kitchen timer. The KoolMore over-the-range microwave oven boasts 1000 watts of premium power to help you cook everything from popcorn to Hot Pockets to delicious bowls of soup. This versatile unit is made with premium stainless steel that's stronger and more resistant to fingerprints and smudges. Features: Over-the-range microwave oven 11 power levels 6 pre-programmed auto cook options 30-second express cooking Kitchen timer/clock Weight and time defrost Oven lamp and hood function 1000-Watt output power Capacity: 1.3 cu. ft. Made with premium stainless steel


  • Over-the-Range Microwave – Stylish and versatile this stainless-steel microwave takes up far less space than a traditional cabinet-mounted microwave, so you can maintain a clean, efficient kitchen space without sacrificing cooking needs.
  • High-Performance Heat Venting – The KoolMore over the range microwave is fitted with a 300 CFM motor that helps quickly and efficiently vent smoke, odors, and even moisture to improve cooking effectiveness while also keeping your kitchen "cleaner".
  • Premium Stainless-Steel Finish – Our built-in microwave features a stainless-steel front and a beautiful touch panel to let you easily control settings, power levels, cook time, defrost time, and other essential cooking requirements.
  • Rotating Turntable with Glass Tray – This 1.3 cu ft microwave features a turntable you can turn on or off to help improve cooking efficiency, as well as a controllable fan and light to give you more options for venting heat and checking on food.
  • Slim Design with Powerful Ventilation – Offering the best of both a traditional range hood and an over-the-range microwave, but in a much slimmer, more compact package, this low-profile microwave saves space, supports all your cooking needs, and ventilates smoke and odors as effectively as a hood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.