14 in. Rugged and Durable Side Shelf for Commercial Outdoor Grill in Stainless-Steel

  • Mfr # KM-CG-SHELF

  • Zoro # G215548417


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
23.3 in
Size
Side Shelf
Length
12.3 in
Color
Stainless Steel
Width
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM-CG-SHELF
Zoro #
G215548417
UPC #
810158929715
Country of Origin
China

Dimensions

Overall Depth
23.3 in
Size
Side Shelf
Length
12.3 in
Width
14.5 in

Details

Color
Stainless Steel

Description

Introducing the KoolMore Stainless-Steel Shelf for Commercial Grill - the perfect addition to enhance your grilling experience. Crafted from high-quality stainless steel, this durable and sleek shelf is designed to seamlessly integrate with your KoolMore Commercial Grill, providing additional space and functionality to your outdoor kitchen setup. Whether you're prepping ingredients, storing utensils, or serving delicious grilled dishes, this shelf offers the convenience and efficiency you need to elevate your culinary creations. Key Features: High-Quality Construction: Made from premium stainless steel, this shelf is built to withstand heavy use and harsh outdoor conditions, ensuring long-lasting durability and reliability. Seamless Integration: Designed specifically for KoolMore Commercial Grills, this shelf fits perfectly, offering a cohesive and polished look for your outdoor kitchen. Ample Workspace: Provides additional space for food preparation, utensil storage, and serving, making your grilling process more efficient and organized. Easy to Clean: The smooth stainless-steel surface is easy to clean and maintain, ensuring your shelf stays in pristine condition even after frequent use. Stylish Design: The sleek and modern design Not only enhances the functionality of your grill but also adds a touch of elegance to your outdoor cooking area. Compatible with: KM-CGM-36, KM-CGM-48, KM-CGM-60 and KM-CGM-72


  • High-Quality Construction: Made from premium stainless steel, this shelf is built to withstand heavy use and harsh outdoor conditions, ensuring long-lasting durability and reliability.
  • Spacious Design: Measuring 35.8 inches in length and 9.6 inches in width, this front shelf provides ample space for prepping and holding grilling essentials, with a top capacity of 16 lbs.
  • Ample Workspace: Provides additional space for food preparation, utensil storage, and serving, making your grilling process more efficient and organized.
  • Easy to Clean: The smooth stainless-steel surface is easy to clean and maintain, ensuring your shelf stays in pristine condition even after frequent use.
  • Compatible with: KM-CGM-36 and KM-CGM-72

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.