Zoro Homepage

15 in. Built-In Panel Ready Undercounter Beverage Refrigerator, Glass Shelves, Security Lock

  • Mfr # KM-BIR15-PR

  • Zoro # G816299350


product price: $1,519.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
Finish
Panel Ready
Overall Height
34 in
Construction Material
Steel
Overall Depth
22.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-BIR15-PR
Zoro #
G816299350
UPC #
810158926820
Country of Origin
China

Dimensions

Overall Height
34 in
Overall Depth
22.5 in
Width
14.8 in
Size
15 in

Details

Voltage
115 V
Finish
Panel Ready
Construction Material
Steel
Color
Black
Standards
ETL Listed
Item
Refrigerator
Total Capacity
2.9 cu. ft.
Application
Residential

Description

KoolMore 15 In. Panel-Ready Undercounter Refrigerator. Elevate your kitchen or bar space with the KoolMore 15 In. Panel-Ready Undercounter Refrigerator, a sleek, customizable solution designed for seamless integration into your cabinetry. Its panel-ready door with an articulated hinge offers a tailored, built-in look, enhancing any modern decor. With 2.9 cu. ft. of frost-free storage, it holds up to 56 cans and features three adjustable tempered glass shelves, each supporting up to 19.8 lbs., for flexible organization of beverages, snacks, and perishables. Advanced compressor cooling ensures whisper-quiet 45 dB operation with temperature control from 36 DegF to 43 DegF, while no-frost technology eliminates manual defrosting. A user-friendly digital control panel allows precise adjustments, and LED interior lighting enhances visibility. The reversible, self-closing door features a security lock for peace of mind, while a door-ajar alarm helps maintain efficiency. This ETL-certified refrigerator is built with durable pre-coated metal and a stylish black finish, which includes adjustable legs 0.75-2 inches and a long power cord for easy installation.


  • Frost Free
  • Seamlessly blends with your cabinetry for a sleek, built-in look that elevates any kitchen or bar area, offering a luxurious, tailored appearance with an overlay panel-ready door and articulated hinge for flexible installation.
  • Powered by a state-of-the-art compressor, this refrigerator delivers smooth, quiet cooling with temperatures adjustable from 36°F to 43°F. This ensures your drinks and food stay perfectly chilled, and the low noise level of 45 dB makes it ideal for home use without being intrusive.
  • This unit provides ample room with 2.9 cubic feet of frost-free storage, accommodating up to 56 cans and featuring three adjustable tempered glass shelves that support up to 19.8 lbs. eachperfect for organizing beverages, snacks, or perishables with ease and style.
  • This model features an easy-to-use digital control panel located at the top of the interior. With just a touch, you can precisely set and monitor temperatures for optimal storage conditions.
  • This technology eliminates manual defrosting, saving you time and effort while maintaining consistent, frost-free performance for a clean, reliable refrigeration experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.