15 in. Panel Ready Double Refrigerator, Frost-Free Undercounter Fridge with Stainless-Steel Drawers

  • Mfr # KM-BIR2D15-PR

  • Zoro # G216299356


product price: $1,985.99
/ea
Free Shipping & Returns

Key Features

Total Capacity
2.9 cu. ft.
Color
Black
Finish
Panel Ready
Overall Height
34 in
Width
14.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-BIR2D15-PR
Zoro #
G216299356
UPC #
810158920897
Country of Origin
China

Dimensions

Overall Height
34 in
Width
14.8 in
Overall Depth
22.5 in
Size
15 in

Details

Item
Refrigerator
Total Capacity
2.9 cu. ft.
Color
Black
Finish
Panel Ready
Construction Material
Steel
Voltage
115 V
Standards
ETL Listed
Application
Residential

Description

KoolMore 15 In. Panel Ready Double Drawer Refrigerator. The KoolMore 15 Panel Ready Double Drawer Refrigerator brings seamless elegance and high-performance cooling to your kitchen or bar. Designed with a customizable panel-ready exterior, it blends effortlessly into your cabinetry for a sleek, built-in look. 2.9 cubic feet of frost-free storage offers ample space, while stainless steel telescopic drawers glide smoothly for easy access. Adjustable dividers allow for organized storage of beverages, snacks, and perishables. The digital control panel ensures precise temperature settings between 36 DegF and 43 DegF, while bright LED ceiling lights provide clear visibility. With soft-close drawers, an automatic door-ajar alarm, and ENERGY STAR-certified quiet operation at just 45 dB, this refrigerator is built for efficiency and convenience. The stainless-steel interior enhances durability, and adjustable legs provide a perfect fit in any space. ETL-certified, its a stylish, reliable addition to any modern home.


  • Frost Free
  • Seamlessly blends with your cabinetry for a sleek, built-in look that elevates any kitchen or bar area, offering a luxurious, tailored appearance with an overlay panel-ready door and articulated hinge for flexible installation.
  • The advanced no-frost cooling system prevents ice buildup, eliminating the need for manual defrosting and ensuring consistent performance without the inconvenience of ice accumulation.
  • This unit features 2.9 cubic feet of frost-free storage and maximizes organization with two deep stainless-steel drawers that glide smoothly on telescopic tracks for effortless opening and closing.
  • The interior drawers include customizable dividers, allowing you to neatly arrange cans, bottles, produce, or snacks while keeping them securely in place. The cabinet can hold up to 66 cans for ultimate beverage storage.
  • The easy-to-use digital control panel is located at the top of the upper drawer interior, allowing you to adjust temperatures between 36°F and 43°F for precise cooling tailored to your storage needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.