Zoro Homepage

1.6 cu. ft. Over the Range Stainless Steel Microwave, .

  • Mfr # KM-MOT-1SS

  • Zoro # G915499774


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Depth
16.81 in
Length
16.38 in
Width
29.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-MOT-1SS
Zoro #
G915499774
UPC #
810019863158
Country of Origin
China

Dimensions

Depth
16.81 in
Length
16.38 in
Width
29.92 in

Details

Color
Stainless Steel

Description

Heat Up Food Quickly and Efficiently with the KoolMore Over Range Microwave Oven While everyone needs a stove and oven one of the most useful appliances in any kitchen is the microwave. But when you need to save valuable counter space without giving up the microwave Nothing beats this quality Over the Range Microwave Oven. Designed to fit seamlessly over your stove this high-powered, easily programmable unit lets you cook, reheat, and defrost food more effortlessly. And all while maintaining a clean cooking environment ideal for meat, veggies, and all those snacks you love so much. Pull-Handle Door A more ergoNomic, pull handle door with an accessible design that allows you to pull open or shut the door more effectively for better long-term operational use. Boasting 1000-watts of premium power to help you cook everything from Popcorn to Hot Pockets or delicious bowls of soup. Features: 10 Power Levels 6 Pre-Programmed Auto Cook Options 30-Second Express Cooking Kitchen Timer/Clock Weight and Time Defrost 300 CFM Recirculating Vent Hood Function and Oven Lamp Child Lockout Feature Fingerprint Resistant


  • Designed to slide in right over your stove/oven this built-in microwave helps you save counterspace and more accessibility, so you can quickly cook food, reheat leftovers, or enjoy fresh movie popcorn
  • The KoolMore microwave over the range unit features 6 pre-programmed cooking selections, a 30-second express cook, optimal defrosting, and 10 power levels to help customize your cooking needs.
  • This low-profile microwave over the range also supports an oven lamp for low-light cooking as well as hood air circulation functions so you can light up the dark and still keep air clear while cooking
  • Boasting 1000 watts of output power perfect for meat, vegetables, and other common foods this over range microwave even boasts a child safety lockout to keep children from accidentally turning it on.
  • From frozen foods to leftover pizza this versatile microwave oven can be used to heat your food to just the right temperature which makes it taste better but also ensures its safer to eat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.