Zoro Homepage

16.5 In. 3 Tiered Wooden Staircase Display Case

  • Mfr # KM-SDW-3ST

  • Zoro # G622761638


product price: $327.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-SDW-3ST
Zoro #
G622761638
UPC #
810158922563
Country of Origin
Thailand

Description

KoolMore 16.5 In. 3-Tiered Wooden Staircase Display Case Showcase your pastries, packaged goods, or countertop merchandise with modern style and natural warmth. The KoolMore 16.5 3-Tier Wooden Staircase Display Case features a striking stepped design crafted from ash wood, eucalyptus shelving, and a sturdy black iron frame. Each tier provides a spacious, easy-to-reach surface that highlights your products at varying heights, creating an attractive visual presentation that draws customers' attention instantly. Perfect for cafes, bakeries, markets, and retail environments, this tiered display offers a compact footprint with exceptional usable space. The rich dark wood-grain finish adds an artisanal touch, while the durable materials ensure long-lasting performance. From pastries and breads to packaged snacks, condiments, or promotional items, this staircase display blends form and function beautifully. Key Features Three-Tier Staircase Design - Elevates products across three levels for improved visibility and a more dynamic, eye-catching presentation. Premium Wood Construction - Built with an ash-wood frame, eucalyptus shelves, and a dark wood-grain finish for durability and a warm, natural aesthetic. Sturdy Iron Support Frame - Black metal side rails provide strong structural stability while adding a sleek, modern contrast to the wood. Spacious Display Capacity - Each shelf supports up to 22 lbs., ideal for pastries, baked goods, packaged items, promotional products, and more. Compact Countertop Footprint - Measures 16.5 L x 20.3 W x 15.5 H, offering generous display room without overwhelming your counter. Smooth, Open Access Design - No doors or enclosures-just easy placement and retrieval of products for fast self-service or staff access. Crafted for Commercial Use - Designed in Thailand using durable, food-service-friendly materials

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.