18.5 cu. ft. Stainless-Steel French Door Refrigerator in Silver KM-RERFDSS-18C

  • Mfr # KM-RERFDSS-18C

  • Zoro # G815484849


product price: $1,538.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Color
Stainless Steel
Overall Depth
29.95 in
Width
29.5 in
Voltage
‎115V
Length
66.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM-RERFDSS-18C
Zoro #
G815484849
UPC #
810019864940
Country of Origin
China

Dimensions

Overall Depth
29.95 in
Width
29.5 in
Length
66.5 in

Details

Color
Stainless Steel
Voltage
‎115V

Description

The Koolmore Counter-Depth 18.5 cu. ft. French Door Refrigerator is designed to fit every need in the kitchen. It Not only offers a sleek design that fits your home but also all the storage space and little extras you need to support your family. From energy efficiency to temperature and humidity control to expanded freezer space, it's sure to fill every need from top to bottom. Along with a sleek Stainless-Steel exterior, each Koolmore refrigerator features beautiful see-through shelving on the inside to enhance the look and make it easier to clean. This premium French door fridge with transparent door rack also includes 6 door bins and is designed with two separate large freezer drawers which can store everyday items in the top or deep freezer items in the bottom. The dual crispers also feature humidity control in the produce drawers, which can keep fruits and vegetables, fresher for longer than standard drawers. Each fridge also features heavy-duty feet at the bottom that make it easier to find optimal balance which is important for keeping items from sliding around on shelves. Our tall and spacious yet more compact stainless-steel refrigerator boasts a smooth, elegant design with premium pull handles to make it easier to get into each space with seamless effort. Premium French door refrigerator with 2 large freezer drawers Double crispers-humidity control Precision temperature control Energy efficient and quiet 6-Door Bins Digital temperature control Double-flow cooling system


  • Premium French Door Refrigerator – The KoolMore Stainless-Steel Refrigerator Provides All The Storage And Accessibility You Need With Plenty Of Room For Food And Drinks, And Double Crispers With Humidity Control
  • Spacious Capacity And Adjustable Shelving – At 18.5 Cu. Ft. This Refrigerator Clearance Lines Up With Your Kitchen Counters But Still Provides Two Large Freezer Drawers, 6 Door Bins, And Adjustable Glass Shelving For All Your Food Items.
  • Modern Stainless-Steel Design – A Flat Finish With Easy-Open Handles This Counter Depth French Door Refrigerator Fits In Seamlessly With Your Other Appliances And Sits At Just The Right Height And Depth For Contemporary Kitchens
  • Precision Temperature Control Designed with a double-flow cooling system and digital temperature control our stainless-steel fridge offers equal distribution of cool temperatures to keep fruit, vegetables, and meat fresher, longer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.