18''x120'' Floor Trough Drain, 14ga W/ Subway-Style Grating & Removable Drain Basket, NSF Listed, SS

  • Mfr # KM-FTG-18120

  • Zoro # G515679187


product price:  $1,200.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Material of Construction
Stainless Steel
Color/Finish
Stainless
Height (In.)
7 in
Length (In.)
122 in
Application
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM-FTG-18120
Zoro #
G515679187
UPC #
810158929463
Country of Origin
China

Dimensions

Height (In.)
7 in
Length (In.)
122 in
Width (In.)
20 in

Details

Material of Construction
Stainless Steel
Color/Finish
Stainless
Application
Commercial
Gauge
14
Basic Pipe Fitting Shape
Rectangle

Description

Key Features: High Load and Water Capacity : Designed to support heavy-duty use, this floor trough can withstand a top load capacity of up to 1498 lbs., making it suitable for areas with heavy equipment or frequent traffic. Additionally, the trough holds up to 28.53 gallons of water, which enables it to handle large spills or excess water, preventing overflow and maintaining a safer work environment.


  • High-Quality Stainless-Steel Construction: Built from 14-gauge, 304-grade stainless steel, known for its high resistance to corrosion, this floor trough can handle the rigors of a commercial kitchen or food prep area where moisture and cleaning agents are constantly present. The stainless-steel finish not only resists rust but also maintains a clean, professional appearance that meets food safety standards.
  • Versatile Size for Seamless Installation: With cutout dimensions of 17 in. x 119 in. and a height of 7 inches, it is designed to fit into standard commercial spaces with minimal modification. Its dimensions make it a versatile choice that can be integrated into existing floor plans, whether in a food service area, production facility, or other industrial setting.
  • Efficient Dual-Drain Design: With two 4-inch diameter drain line connections and a 3-degree angled basin, this floor drain promotes effective water flow, preventing backups during peak times. The dual-drain setup ensures rapid drainage for large volumes of liquid, essential for keeping floors sanitary, dry, and slip-resistant.
  • Two Removable Drain Baskets for Easy Maintenance: This trough includes two removable drain baskets to capture debris and prevent clogs, making it easy to maintain and clean. Each basket can be quickly lifted out for regular cleaning, enhancing the unit’s longevity and reducing downtime due to blockages.
  • NSF Certified and 1-Year Manufacturer's Warranty: Built to meet stringent NSF safety standards, guaranteeing reliable performance, and backed by a comprehensive 1-year warranty covering parts and labor, ensuring support and service should you require assistance.
  • Subway-Style Grating for Durability and Flow: Featuring two robust subway-style grates made from a mix of 9-gauge and 14-gauge steel, each grate has a 0.6-inch spacing to allow debris and water to pass through efficiently. These grates support heavy foot traffic and equipment, making them ideal for demanding commercial environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.