Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Compartment Stainless Steel Commercial Kitchen Prep & Utility Sink with Drainboard

  • Mfr # SB141611-12L3

  • Zoro # G106170352


product price: $706.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB141611-12L3
Zoro #
G106170352
UPC #
810019862014
Country of Origin
China

Description

The KoolMore SB141611-12R3 two compartment stainless steel food prep/utility sink is made of high-grade heavy duty 18 gauge 304 type stainless steel and is constructed to withstand a lifetime of heavy use. The 14 x 16-inch bowl size is large enough to wash your pots and trays without taking up to much space, a perfect solution for cafes, bakeries and all types of restaurants, at home in your garage, backyard or patio as an outdoor sink.
The 12" right side drainboard provides convenient space when washing meat, poultry, vegetables, or fruits, to stack your dirty dishes or to air dry. It is NSF certified which means it meets the standards imposed by the NSF, which focuses on public safety, health, and the environment. The bowl has rounded corners that make it easy to clean every nook and cranny and will save staff precious time. Installation is quick and straightforward; the backsplash has pre-punched 1.2" holes to fit standard size 8” faucets (faucets not included) included with your sink are four galvanizes steel legs, one drain basket and strainer, one Allen wrench, and eight screws.
Please note, this sink is designed to be used in a commercial environment. Therefore, you can expect some slight scratches and scuff marks
Overall dimensions
Length: 43 Inches
Width: 22 Inches
Height: 44.5 inches
Tub Size
Left to right: 14 Inches
Front to Back: 16 Inches
Depth: 11 Inches
Other dimensions
Drainboard length: 12 inches
Drainboard width: 18.5 Inches
Work surface height: 36 Inches
Legs: 22.5 inches
Faucet centers: 8 Inches
Faucet holes: 1.2 Inches
Backsplash Height 11 Inches
Backsplash width: 2 Inches
Drain basket: 3.5 inches
Drain outlet size: 1 1/2 Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.