Zoro Homepage

20 in. Wooden and Glass Muffin / Cake Display Case

  • Mfr # KM-BDW-20MUF

  • Zoro # G522761639


product price: $297.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-BDW-20MUF
Zoro #
G522761639
UPC #
810158926400
Country of Origin
Thailand

Description

KoolMore 20in Wooden and Glass Muffin / Cake Display Case Showcase your baked goods with modern elegance. The KoolMore 20 Wooden and Glass Muffin / Cake Display Case combines a sleek black metal frame with crystal-clear tempered glass and a warm wood-grain base to create a countertop centerpiece that enhances every presentation. Designed for cafes, bakeries, delis, and home entertainers, this display case offers full product visibility while maintaining a clean, contemporary aesthetic. Smooth sliding doors make serving effortless, and the durable ash-wood base adds natural charm and support. Whether you're showcasing muffins, pastries, donuts, or small cakes, this compact yet spacious display case beautifully combines style and function. Key Features Modern Black-Frame Design - Sleek metal edging paired with clear glass panels creates a contemporary display that complements any decor. Warm Wood-Grain Base - Rich ash-wood interior and sturdy wooden platform add natural beauty and durability for everyday use. Crystal-Clear Visibility - Tempered-glass sides and top provide unobstructed, multi-angle viewing to help boost impulse sales. Smooth Sliding Doors - Rear sliding glass panels with chrome pull knobs allow easy access for serving while keeping contents protected. Compact Countertop Size - Space-efficient 20 x 15 footprint fits comfortably on bakery counters, cafe shelves, or display tables. Durable Commercial Construction - Iron frame, tempered glass, and real wood materials ensure long-lasting performance in busy environments. Perfect for Pastries & Small Cakes - Ideal height and interior layout for showcasing muffins, cookies, pastries, mini cakes, and more.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.