Zoro Homepage

21 cu. ft. Upright Convertible Refrigerator/Freezer in Silver KM-RUF-21S

  • Mfr # KM-RUF-21S

  • Zoro # G815484856


product price: $1,379.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Stailness Steel
Overall Depth
28.9 in
Width
32.7 in
Length
76.7 in
Size
21 cu. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-RUF-21S
Zoro #
G815484856
UPC #
810019866548
Country of Origin
China

Dimensions

Overall Depth
28.9 in
Width
32.7 in
Length
76.7 in
Size
21 cu. ft.

Details

Color
Stailness Steel

Description

Introducing our versatile 2-in-1 Convertible Fridge/Freezer, the perfect solution for efficient food organization and storage. Whether you need to keep fresh groceries or store frozen items, our reliable system adapts effortlessly to meet your needs. With the push of a button, easily switch between a fridge and freezer, granting you the flexibility to cater to your changing food storage requirements. The inNovative design of our smart 2-in-1 system Not only saves precious kitchen space but also allows you to keep your fridge fully stocked throughout the week or store an abundance of frozen food items all year long. With an impressive 21 cu. ft. capacity, this unit provides ample room for most families and small businesses, ensuring you can store and organize a wide variety of food items with ease. Choose our 2-in-1 Convertible Fridge/Freezer and never worry about running out of space again. Experience the convenience of organized food storage, tailored to your needs. Features: Quick conversion between Refrigerator and Freezer Electronic control panel 4 Shelves for optimal organization Door shelves for convenient storage 2 Clear Drawers for easy visibility Interior LED lighting for effortless item location Adjustable legs and easy-rolling wheels for versatility Automatic defrost for hassle-free maintenance


  • This 2-in-1 garage ready fridge/freezer storage system lets you choose between either fridge mode or freezer mode. Designed to give you more storage options for fresh food, drinks, or frozen options.
  • This all-in-one fridge/freezer combo features four adjustable shelves and two clear drawers, as well as plenty of adjustable door trays, to maximize your storage efficiency
  • Along with four cold settings and a quick swap fridge/freezer button this 2-in-1 is energy efficient to help reduce energy costs while expanding your food storage options at home or in the garage.
  • Adjustable Legs and Rolling Wheels offers convenience and accessibility. This fridge and freezer lets you adjust the legs to ensure upright stability and help you move it around safely.
  • KoolMore convertible freezer/refrigerator units boast 21 cu. ft. to expand overall load capacity. Theres also an electronic control panel to support temperature changes and an interior LED light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.