Zoro Homepage

21 In. Artisan Wooden Bakery Display Slanted Case 3.5 Cu ft, light color

  • Mfr # KM-BDW-21SLL

  • Zoro # G322761648


product price: $821.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-BDW-21SLL
Zoro #
G322761648
UPC #
810158929012
Country of Origin
Thailand

Description

21 In. Artisan Wooden Bakery Display Slanted Case 3.5 Cu. Ft., Light Color Showcase your baked goods with exceptional style using the KoolMore KM-BDW-21SLL 21-Inch Artisan Wooden Slanted Bakery Display Case. Its elegant ash-wood and tempered-glass construction brings a handcrafted look that enhances any bakery, cafe, or retail countertop. The spacious 3.5 cu. ft. interior and slanted front design maximize visibility, while double rear doors ensure smooth access for restocking and serving. Three sturdy shelves allow for organized, multi-level presentation, supported by a stable silicone-footed base. Key Features: Artisan Ash-Wood & Tempered Glass Build - Premium ash-wood finish combined with clear tempered glass creates a strong, elegant, handcrafted display. Slanted Front for Enhanced Visibility - Unique slanted design elevates product visibility, making pastries and desserts more appealing. 3.5 cu. ft. Interior Capacity - Spacious interior (18.2 x 14.4-18.4 x 17.6) supports generous product arrangements across three tiers. Double Rear Doors - Smooth-opening dual doors allow easy restocking and serving while maintaining a clean, professional display. Durable 3-Tier Shelving - Three tempered-glass shelves, each holding up to 22 lbs., provide secure, multi-level merchandising. Stable Silicone Feet - Four non-slip silicone feet protect countertops and keep the unit firmly in place.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.