21 in. One Glass Door Commercial Display Merchandiser Refrigerator Cooler in Black, 8 cu. ft.

  • Mfr # KM-MDR-1GD-8C

  • Zoro # G915484848


product price:  $875.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Color
BLACK
Overall Depth
20.7 in
Width
21.1 in
Length
63.6 in
Size
8 Cu. Ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-MDR-1GD-8C
Zoro #
G915484848
UPC #
810019869815
Country of Origin
China

Dimensions

Overall Depth
20.7 in
Width
21.1 in
Length
63.6 in
Size
8 Cu. Ft.

Details

Color
BLACK

Description

Elevate your refrigeration game with the KoolMore 8 cu. ft. Glass Door Merchandiser refrigerator-a remarkable addition designed to transform the way you showcase and preserve your products. Crafted with precision engineering, this refrigerator seamlessly marries style with functionality, making it an indispensable asset for any commercial space. Crafted to Perform: Engineered with the utmost attention to detail, this refrigerator delivers optimal performance day in and day out. Its sturdy construction and intuitive controls ensure hassle-free operation, allowing you to focus on serving your customers and growing your business. Unmatched Style: Make a statement with the sleek glass door design that offers a tantalizing glimpse into the world of your merchandise. Whether it's vibrant beverages, delectable snacks, or fresh produce, the KoolMore Glass Door Merchandiser transforms your products into irresistible attractions, drawing customers in with its captivating allure. Effortless Maintenance: Say goodbye to the hassle of frequent defrosting with the Auto Defrost. Spend less time on maintenance and more time focusing on what matters most-serving your customers and growing your business. Certified Safety: Rest easy kNowing that your products are stored under optimal conditions, thanks to the ETL listing for safety and sanitation. This certification provides peace of mind for both you and your customers, kNowing that every precaution has been taken to ensure their well-being. Features: Ample Showcase Space: With 8 cu. ft. capacity, showcase beverages, snacks, or perishable goods conveniently, ensuring easy customer access. Maximum Visibility: The sleek glass door design offers maximum visibility. Auto Defrost ETL Listing for Safety and Sanitation. 4 Casters for easy moving when cleaning etc.


  • Commercial refrigerator cooler: ideal for businesses or convenience stores, our upright beverage cooler can be used for storing beer bottles, soda cans, energy drinks, sports and fitness beverages
  • Enhanced Glass Design: Crafted with double-paned tempered glass, our merchandiser refrigerator minimizes condensation and sustains internal temperatures, preserving glass clarity for optimal display.
  • Precision Temperature Management: Effortlessly adjust the temperature from 1 to 6 with a simple dial, ensuring ideal coldness without freezing liquids. Suitable for beverages, foods, and other items.
  • Energy-Efficient Illumination: Equipped with LED lighting for an attractive display, the cooler features an independent light switch to conserve energy when not in use, facilitating cost reduction.
  • Features djustable shelves for maximum flexibility plus a built-in lock and key for security.
  • Compliant with Rigorous Standards: Supported by a 1-year parts and labor warranty, our Beverage refrigerator is ETL-certified, guaranteeing safe operational temperatures and conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.