Shop KOOLMORE

21 in. Outdoor Refrigerator with IPX 4 Rating and Glass Shelves 4.4 Cu. ft. in Stainless-Steel

  • Mfr # KM-OKS-OFRC-44SS

  • Zoro # G415484843


original price:  $639.99 , new price: $575.99 , 10 percent off
new price:  $575.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Overall Depth
20.62 in
Width
20.5 in
Voltage
110V
Length
33.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KM-OKS-OFRC-44SS
Zoro #
G415484843
UPC #
810019869280
Country of Origin
China

Dimensions

Overall Depth
20.62 in
Width
20.5 in
Length
33.25 in

Details

Color
Stainless Steel
Voltage
110V

Description

Introducing the KoolMore 21 in. Outdoor Refrigerator with IPX 4 Rating and Glass Shelves, 4.4 cu. ft. in Stainless-Steel. Elevate your outdoor entertainment experience with this rugged, stylish refrigerator designed to withstand the elements while chilling your beverages and snacks. With its water-resistant IPX4 rating, and versatile features, it's the ultimate addition to any outdoor space Crafted with convenience and functionality in mind, this outdoor refrigerator boasts many user-friendly features. Manual defrost capability ensures hassle-free maintenance, while the adjustable temperature range allows you to tailor the cooling settings to suit your specific needs. The spacious interior with 3-shelves provide ample storage space for all your favorite refreshments. Whether you're hosting a backyard barbecue, relaxing by the pool, or enjoying an al fresco dinner party, the KoolMore Outdoor Refrigerator delivers unparalleled performance and style, making every outdoor gathering a memorable one. Features: Durable outdoor design: built to withstand outdoor conditions, this refrigerator is perfect for patio, deck, or outdoor kitchen use. Water resistant ipx4 rating: ensures protection against splashes and sprays, making it ideal for outdoor environments. Quiet Operation : Runs at just 42 dB, providing a quiet experience without disturbing outdoor gatherings. Generous storage capacity : Up to 92 cans can be stored in the refrigerator, with an additional 19 cans in the door. Three sturdy glass shelves organize the storage. Temperature range: An adjustable temperature range from 32 to 50 ensures your drinks and food items stay perfectly chilled. Reversible door: customize the door to open from the left or right to suit your space and preference. CSA listed: certified to meet high safety and performance standards for peace of mind.


  • Adjustable Temperature Range: Customize the cooling settings with an adjustable temperature range from 32 to 50°F, ensuring your drinks and food items stay perfectly chilled to your preference.
  • Ample Storage Capacity: With a generous storage capacity of up to 92 cans inside the refrigerator and an additional 19 cans in the door, along with three sturdy glass shelves, you'll have plenty of space to keep all your refreshments organized and accessible.
  • Reversible Door: Customize the door to open from the left or right to suit your space and preference, offering flexibility and convenience for any outdoor setting.
  • Water-Resistant IPX4 Rating: With an IPX4 rating, this refrigerator is protected against splashes and sprays, making it ideal for outdoor environments, ensuring your beverages stay cool no matter the weather.
  • Certified Quality and Safety: CSA listed for high safety and performance standards, this refrigerator provides peace of mind and assurance of quality and reliability, so you can relax and enjoy your outdoor entertainment with confidence.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.