23 in. Dual Zone, Full Glass Door Wine Cooler Refrigerator, Freestanding or Built-In Unit, 15 cu ft.

  • Mfr # KM-CW155DZ-SS

  • Zoro # G515488178


product price:  $2,429.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Color
Stainless Steel
Overall Depth
26.75 in
Width
23.3 in
Size
155 Bottle
Length
69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-CW155DZ-SS
Zoro #
G515488178
UPC #
810019864339
Country of Origin
China

Dimensions

Overall Depth
26.75 in
Width
23.3 in
Size
155 Bottle
Length
69 in

Details

Color
Stainless Steel

Description

Professionally Store and Display an Entire 155-Bottle Wine Collection with a Dual Zone Wine Cooler Refrigerator. If youre a wine aficionado who loves collecting wine, this wine fridge can ensure theyre just the right temperature before serving. And with a KoolMore Dual Zone Wine Cooler Fridge, you can easily maintain red and white wines like a true wine professional. Our stainless-steel refrigerators are designed to hold, store, and display up to 155 wine bottles with professionalism and style. And with rustic wood storage shelves, a tempered glass door, and advanced temperature control, its the perfect unit for home, bar, and commercial use. Featuring Fan-Forced Circulation along with superior temperature control, this unit features an internal fan that helps distribute air more effectively throughout, which supports individual zone effectiveness. A simple on/off switch lets you turn on the LED lighting on the inside so you can check what bottles you currently have stocked without opening the door and disrupting temps. The tempered glass door offers better protection and energy efficiency over standard wine storage refrigerators an added tempered double-pane glass door improves overall wine storage quality. Features: Dual Zone Wine Cooler Refrigerator Built-In or Freestanding Installation LED Readout with Digital Touch Panel Tempered Double Pane Glass Door Reversible Stainless Steel Door Frame with T-Shape Handle 15 Beech Wood Shelves Adjustable Feet for Enhanced Balance Auto Defrost


  • Large Capacity Wine Cooler Refrigerator Able to hold 155 individual bottles of wine this dual zone wine cooler provides plenty of storage space to help you store an entire private collection.
  • Dual Zone Temperature Control This wine bottle cooler unit features top and bottom sections with individual temperature management so you can easily store red or white wine with cold precision.
  • Freestanding or Built-In Installation The KoolMore wine beverage cooler stands a full 23.4" x 26.7" x 69.2" so you can install it Built-In in your cabinet or use it as a self-contained unit.
  • Tempered Pane Glass Door Stylish and durable craftsmanship this wine cooler offers a smudge-resistant finish with an energy efficient double-paned glass door for optimal temperature control.
  • Digital Touch Pad with LED Readout These advanced freestanding units boasts auto defrost, adjustable feet, and easy-to-adjust temperature settings with both Celsius and Fahrenheit options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.