Zoro Homepage

23 in. Panel Ready Two-Drawer Refrigerator and Freezer

  • Mfr # KM-BIR1D1F-PR

  • Zoro # G915484831


product price: $3,154.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Color
Black
Overall Depth
23.4 in
Width
23.2 in
Voltage
115V
Length
33.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-BIR1D1F-PR
Zoro #
G915484831
UPC #
810019864377
Country of Origin
China

Dimensions

Overall Depth
23.4 in
Width
23.2 in
Length
33.9 in

Details

Color
Black
Voltage
115V

Description

KoolMore 23 In. Panel Ready Undercounter Two-Drawer Refrigerator and Freezer Discover the ultimate in kitchen convenience with the 23-inch panel-ready under-counter Drawer Refrigerator and Freezer, a sophisticated drawer refrigerator, and freezer that combines sleek design with versatile functionality. Featuring two distinct drawers-one for refrigeration and one for freezing-this appliance is designed to streamline your kitchen organization and enhance your food storage experience. The Panel Ready Undercounter Drawer Refrigerator and Freezer offer superior performance and versatility in a compact, stylish package, ideal for discerning homeowners who prioritize functionality, aesthetics, and sustainability. Key Features: Panel Ready: Customize the exterior panel to seamlessly integrate with your cabinetry, achieving a sleek, built-in look that enhances your kitchen's aesthetic appeal Panel Not included. Spacious Dual Drawer Design: Offering a total capacity of 3.35 cubic feet, with 1.87 cubic feet dedicated to the refrigerator and 1.48 cubic feet for the freezer, providing ample space to organize and store your fresh and frozen foods efficiently. Frost Free: Experience hassle-free maintenance with advanced frost free techNology, which prevents ice buildup and ensures consistent temperature levels for superior food preservation. Digital Controls: Manage temperature settings with precision and ease using intuitive electronic controls, ensuring ideal conditions for your food storage. LED Lighting: Illuminate the interior with energy-efficient LED lighting, providing clear visibility of your stored items while consuming minimal energy. Dual Temperature Zones: Refrigerator Drawer: 36-43 DegF, Freezer Drawer: -11-11 DegF, offering versatile storage options for fresh produce and frozen goods. Door Ajar Alarm: Maintain food safety with a door-ajar alarm that alerts you when either drawer is Not fully closed, helping to preserve food quality and freshness. Telescopic Rails: Enhance user convenience with telescopic rails that ensure smooth and effortless drawer operation and allow easy access to contents. Interior Storage Features: Customize storage configurations with adjustable dividers and bins, accommodating various sizes and types of food items. Self-Closing Drawer: The self-closing drawer feature ensures energy efficiency and prevents temperature loss. This guarantees a tight seal every time, helping maintain optimal cooling conditions and saving on energy


  • Panel Ready: Customize the exterior panel to seamlessly integrate with your cabinetry, achieving a sleek, built-in look that enhances your kitchen's aesthetic appeal (Panel not included).
  • Offering a total capacity of 3.36 cubic feet, with 1.87 cubic feet dedicated to the refrigerator and 1.48 cubic feet for the freezer, providing ample space to organize your fresh and frozen foods
  • Digital Controls: Manage temperature settings with precision and ease using intuitive electronic controls, ensuring ideal conditions for your food storage.
  • Dual Temperature Zones: Refrigerator Drawer: 36-43°F, Freezer Drawer: -11-11°F, offering versatile storage options for fresh produce and frozen goods.
  • The self-closing drawer feature ensures energy efficiency and prevents temperature loss. This guarantees a tight seal every time helping maintain optimal cooling conditions and saving on energy costs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.