Zoro Homepage

23.4 in. Stainless Steel Solid-Door Built-In Refrigerator and Beverage Cooler, 5 Cu. ft.

  • Mfr # KM-BIR5C-SS

  • Zoro # G415484836


product price: $1,019.99
/ea
Free Shipping & Returns

Key Features

Color
Black and Stainless-Steel
Overall Depth
22.5 in
Width
23.4 in
Voltage
115V
Length
33.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-BIR5C-SS
Zoro #
G415484836
UPC #
810019866869
Country of Origin
China

Dimensions

Overall Depth
22.5 in
Width
23.4 in
Length
33.6 in

Details

Color
Black and Stainless-Steel
Voltage
115V

Description

Keep Drinks Cold and Fresh with a Stylish Under-Counter Built-In Refrigerator from KoolMore. Be it a small home bar or a professional bar a small fridge can make it easier to keep fresh drinks handy or store a few fresh snacks. We developed the KoolMore Built-In Refrigerator a simple, effective way to store, organize, and keep cold a variety of different drink and food options including wine bottles, beer, soda, water, sports drinks, and so much more. And all in a compact design that you can keep tucked away under a counter or in a corner out of the way. Features: Solid Stainless-Steel Door Under-Counter Beverage Refrigerator Small and Efficient Design Interior LED Light Custom Cold Temperatures


  • Under-Counter Refrigerator Ideal for keeping food, snacks, drinks, and other tasty treats cold and fresh this built-in refrigerator offers 5 cu. ft. of space for storing your beverages and foods
  • Small and Efficient Design This mini desk fridge is compact and easy to store under a desk or bar counter, so you can save room but also keep food and drink more accessible for family or guests.
  • Adjustable Glass Shelving Each mini fridge features three individual glass shelves that can be moved up or down to help hold tall drink bottles, cans, lunch boxes, and other common fridge items.
  • Interior LED Light Inside this freestanding mini fridge youll find an automatic light that helps you see inside, so you can quickly see and grab whats inside even if in a dark area of your home.
  • Custom Cold Temperatures This mini refrigerator lets you quickly adjust the interior temp so you can set it to keep food, drinks, or other personal goods cold, fresh, and ready to enjoy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.