24 in. -25 C Undercounter Medical Freezer For Pharmacy, Dynamic Freeze, Multi-Level Emergency Alarms

  • Mfr # KM-PHF-4C

  • Zoro # G215488164


product price: $2,191.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
24.02 in
Overall Height
32.09 in
Overall Depth
23.62 in
Voltage
115V
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-PHF-4C
Zoro #
G215488164
UPC #
810158921689
Country of Origin
China

Dimensions

Overall Width
24.02 in
Overall Height
32.09 in
Overall Depth
23.62 in

Details

Voltage
115V
Color
White
Freezer Capacity (Cu.-Ft.)
3.7 Cu. Ft.

Description

KoolMore 4 Cu. Ft. Under-Counter Medical Freezer. The KoolMore Under-Counter Medical Freezer is the ideal solution for optimizing space and ensuring the secure storage of sensitive materials in medical and laboratory environments. With a 4 Cu. Ft. capacity, this freezer is engineered for precision and reliability, featuring a microcontroller that maintains a stable temperature range of -25 DegC to -10 DegC with an accuracy of ±0.1 DegC. The unit's advanced insulation, comprising high-density foam and magnetic door closure, delivers superior energy efficiency and temperature stability. Equipped with a comprehensive alarm system, including alerts for temperature fluctuations, power failures, and door-ajar incidents, providing peace of mind in critical storage applications. Data logging via a USB port and compatibility with remote monitoring software ensures continuous tracking of storage conditions, while a 20-hour rechargeable backup battery supports alarm and logging functions during power outages. Built with durable steel and foam, this freezer is quiet, operating at just 50 dB, and includes a reliable small-angle door closure for consistent performance. UL-certified, the KM-PHF-4C offers a complete package of advanced features and dependable support for your storage needs. Key Features: Under-counter Design: 4 Cu. Ft. capacity with 3 shelves, specially designed to fit seamlessly under counters, optimizing space in medical and laboratory environments. Superior Insulation: High-density foam and a magnetic door closure ensure excellent insulation and energy efficiency. Comprehensive Alarm System: Equipped with alarms for low/high temperature, power failure, sensor failure, door ajar, and ambient temperature changes, providing complete peace of mind. Data Logging and Connectivity: Features a USB port for easy data logging and is compatible with most remote monitoring software, ensuring continuous tracking of storage conditions. Precise Temperature Control: Microcontroller provides accurate temperature control within a range of -25 DegC to -10 DegC, displayed in Celsius, with precision of ±0.1 DegC, maintaining uniformity and stability within the unit. Backup Battery System: Includes a 20-hour built-in rechargeable battery for continuous operation of alarms and data logging during power outages


  • Under-counter Design: 4 Cu. Ft. capacity with 3 shelves, specially designed to fit seamlessly under counters, optimizing space in medical and laboratory environments.
  • Comprehensive Alarm System: Equipped with alarms for low/high temperature, power failure, sensor failure, door ajar, and ambient temperature changes, providing complete peace of mind.
  • Features a USB port for easy data logging and is compatible with most remote monitoring software, ensuring continuous tracking of storage conditions.
  • Microcontroller provides accurate temperature control within a range of -25°C to -10°C, displayed in Celsius, with precision of ±0.1°C, maintaining uniformity and stability within the unit.
  • Includes a 20-hour built-in rechargeable battery for continuous operation of alarms and data logging during power outages.
  • Achieves target temperature (-25°C) in just 57 minutes, ensuring rapid cooling when needed. Operates at a low noise level of 50 dB, making it suitable for various professional settings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.