Shop KOOLMORE
Additional $175.00 delivery surcharge applies per item.
See details
Create Account
24 in. 4-Burner Electric Glass Top Slide-In Oven Range, 240V in Stainless Steel (KM-SER24-SS)
- Mfr # KM-SER24-SS
- Zoro # G723654013
product price:Â
$
1,401.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KM-SER24-SS
- Zoro #
- G723654013
- UPC #
- 810158925571
- Country of Origin
- China
Description
KoolMore 24 in Slide-In Electric Range The KoolMore Slide-In Electric Range combines modern design with powerful performance, making it a perfect addition to any residential kitchen. Featuring a sleek glass-ceramic cooktop with four high-performance heating elements, it delivers precise cooking for everything from quick meals to full-course dinners. The spacious 3.46 cu. ft. oven includes convection technology for even heat distribution, ensuring consistent baking and roasting results every time. Front-mounted controls provide easy access while maintaining a clean, built-in look. Designed with durability in mind, the stainless-steel finish complements contemporary kitchens while standing up to daily use. With a wide temperature range, multiple rack positions, and convenient plug-in installation, this CSA-certified range offers reliable performance and versatility for everyday cooking. Key Features: High-Powered 4-Burner Electric Cooktop (9665 Watts Total Output): Equipped with four heating elements ranging up to 2100W, this cooktop delivers versatile performance for everything from rapid boiling to precise simmering, giving you full control over multiple dishes at once. Smooth Glass-Ceramic Cooking Surface for Modern Style & Easy Cleanup: The durable glass-ceramic cooktop provides even heat distribution while offering a sleek, contemporary look that wipes clean easily after everyday use. Spacious 3.46 Cu. Ft. Oven Capacity for Everyday Cooking: Generous oven space accommodates large dishes, baking trays, and multiple items at once, making it ideal for family meals and batch cooking. Built-In Convection System for Faster, Even Cooking: Convection fan technology circulates hot air throughout the oven cavity, reducing cooking times and ensuring consistent baking and roasting results across all rack levels. Front Control Slide-In Design for Built-In Appearance: Front-mounted controls allow easy access while creating a seamless, integrated look that fits flush with surrounding cabinetry. Wide Temperature Range (150 degF-500 degF) for Cooking Flexibility: Easily handle a variety of cooking tasks from low-temperature warming to high-heat baking and broiling with precise control. Two Oven Racks with 6 Adjustable Positions: Includes durable racks with multiple positioning options, allowing flexible configurations to accommodate different dish sizes and cooking needs.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.