Shop KOOLMORE
Additional $175.00 delivery surcharge applies per item.
See details
Create Account
24 in. 4-Coil Electric Oven Range, 240V in Stainless-Steel (KM-SERC24-SS)
- Mfr # KM-SERC24-SS
- Zoro # G623654014
product price:Â
$
1,236.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KM-SERC24-SS
- Zoro #
- G623654014
- UPC #
- 810158928640
- Country of Origin
- China
Description
KoolMore 24 in Electric Range with Electric Heating Coils The KoolMore Electric Range offers dependable performance and classic cooking functionality with a modern front-control design. Featuring four exposed coil burners, including a high-powered 2100W element, it delivers reliable heat for everyday cooking tasks. The spacious 3.46 cu. ft. oven features convection technology for more even baking and roasting, while dual adjustable racks provide flexibility for different meal sizes. Designed with convenience in mind, front-mounted controls offer easy access and a clean, streamlined appearance. The durable stainless-steel finish with black side panels ensures long-lasting use while complementing any kitchen. Key Features: High-Powered 4-Burner Coil Cooktop (8915 Watts Total Output): Features four exposed coil heating elements, including a powerful 2100W burner for rapid boiling and three additional elements for precise, everyday cooking tasks. Removable Drip Pans for Easy Cleaning & Maintenance: Each burner includes a durable drip pan designed to catch spills and food debris, making cleanup quick and helping keep the cooktop area neat and protected. Spacious 3.46 Cu. Ft. Oven Capacity for Everyday Cooking: Generous interior space accommodates multiple dishes, making it ideal for baking, roasting, and preparing family-sized meals. Built-In Convection System for Even Cooking Results: Convection fan circulates hot air throughout the oven cavity, helping ensure consistent baking and roasting across all rack levels. Front Control Design for Easy Access & Clean Look: Convenient front-mounted controls eliminate the need to reach over hot surfaces while maintaining a streamlined appearance. Wide Temperature Range (150 degF-500 degF) for Cooking Versatility: Easily switch from low-temperature warming to high-heat baking and broiling with dependable control. Two Oven Racks with 6 Adjustable Positions: Includes durable racks with multiple placement options to accommodate different cookware sizes and cooking needs. Durable Stainless-Steel Construction with Modern Styling: Stainless-Steel front paired with black side panels provides a professional look while ensuring long-lasting durability.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.