24 in. 4-Burner Slide-in Gas Range Oven, 3.7 cu. ft. in Stainless-Steel (KM-SGR24-SS)
- Mfr # KM-SGR24-SS
- Zoro # G723654020
product price:Â
$
1,335.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KM-SGR24-SS
- Zoro #
- G723654020
- UPC #
- 810158925656
- Country of Origin
- China
Description
KoolMore 24 in Gas Range with 51,500 BTU The KoolMore Gas Range delivers powerful cooking performance and modern design in a compact slide-in format. With a total output of 51,500 BTUs, including a high-powered 18,000 BTU burner, it provides the flexibility needed for everything from rapid boiling to gentle simmering. The spacious 3.46 cu. ft. convection oven ensures even heat distribution for consistent baking and roasting results, while dual adjustable racks offer added versatility. Designed with front-mounted controls and a sleek stainless-steel finish, it integrates seamlessly into any kitchen. The durable enamel cooktop is easy to maintain, and the unit is convertible for natural gas or LP use. With simple plug-in installation and CSA certification, this range is built for reliable everyday cooking performance. Key Features: High-Performance 4-Burner Gas Cooktop (51,500 Total BTU): Features a powerful 18,000 BTU front burner for rapid boiling, along with three additional burners for simmering and everyday cooking versatility. Durable Enamel Cooktop for Easy Maintenance: Black glossy enamel surface provides reliable heat performance and is easy to clean after daily use. Spacious 3.46 Cu. Ft. Oven Capacity: Offers ample space for baking, roasting, and broiling, making it suitable for family meals and multiple dishes at once. Convection Oven for Even Heat Distribution: Built-in convection fan circulates hot air throughout the oven cavity, helping ensure consistent cooking and baking results. Front Control Slide-In Design for Seamless Look: Front-mounted controls provide easy access while creating a built-in, streamlined appearance in your kitchen. Wide Temperature Range (150 degF-500 degF): Allows flexibility for a variety of cooking needs, from low-temperature warming to high-heat baking and broiling. Convertible Natural Gas to LPG Capability: Designed for flexibility with a 1/2 in NPT gas inlet and conversion capability for different fuel setups. Two Oven Racks with 6 Adjustable Positions: Includes durable racks with multiple positioning options to accommodate various cookware sizes and cooking configurations. Plug-and-Play Electrical Connection: Includes a standard NEMA 5-15P plug and power cord for ignition and controls, allowing straightforward installation.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.