48 in. Natural Gas 4-Burner Griddle with 120,000 BTUs in Stainless-Steel KM-GG4-48M
- Mfr # KM-GG4-48M
- Zoro # G215553954
Key Features
Specifications
Details
- MFR #
- KM-GG4-48M
- Zoro #
- G215553954
- UPC #
- 810019866043
- Country of Origin
- China
- Color
- Silver
- Material
- Stainless Steel
Dimensions
- Width
- 45.75 in
- Depth
- 26.11 in
- Length (In.)
- 15.92 in
- Size
- 48 in
Description
Grill, Cook, and Prep with Precision on the Commercial KoolMore Stainless-Steel Griddle Experience the art of cooking elevated to new heights with the Commercial KoolMore Stainless-Steel Griddle. Sear, saute, and prepare various delectable dishes, from breakfast classics like pancakes and eggs to lunch and dinner favorites like stir-fries and grilled sandwiches. Whether you're a seasoned chef or a small restaurant owner, the KoolMore Griddle is designed to deliver exceptional performance in a compact stainless-steel package. Crafted with the same dedication to quality that defines the KoolMore brand, our Commercial Stainless-Steel Griddle ensures you can create mouthwatering meals efficiently and with ease. Featuring a robust stainless-steel construction, precise temperature control, and powerful burners, this griddle is a versatile addition to any modern kitchen. Product Features: 48 in. Stainless-Steel Gas Griddle Four High-Performance Burners 120,000 BTUs of Cooking Power Compatible with Natural Gas Gas NPT Connection for Convenience Durable Stainless-Steel Cooking Surface Easy-to-use Manual Temperature Control ETL Safety and Sanitation Certified Convertible to LP, Kit included. Professional-Grade Griddle Mess-Free Drip Tray
- Professional-Grade Griddle – Designed for modern restaurant kitchens this gas griddle is ideal for cooking up fresh hamburgers, steak, chicken, hot dogs, and other fun favorites with delicious precision.
- Heavy-Duty Stainless-Steel Top – Our stainless steel griddle is fitted with one burner and covered in premium stainless-steel to give you plenty of space for spreading out your food for even cooking. Important for taste and food safety.
- Classic Temperature Control Knobs – The burner on our griddle burner is adjustable via control knob to help set your cooking flame at just the right height. This provides you with more options for cooking different food types and styles.
- Mess-Free Drip Tray – Each KoolMore commercial griddle unit also boasts a pull-out drip tray that sits underneath the cooking and grilling surface, so it catches any excess food or liquids that drop and to make cleaning up quicker and easier.
- Instant Ignition – Our unit is fitted with a standing pilot light which makes it easier to light your burners, heat up the grill, and get to cooking with less downtime for faster food preparation.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.