24 in. Commercial 2-Burner Natural Gas Charbroiler with 60,000 BTU in Stainless-Steel KM-GCB2-24M
- Mfr # KM-GCB2-24M
- Zoro # G615553998
Key Features
Specifications
Product Information
- MFR #
- KM-GCB2-24M
- Zoro #
- G615553998
- UPC #
- 810019868986
- Country of Origin
- China
Dimensions
- Width
- 23.8 in
- Depth
- 26.1 in
- Length (In.)
- 15.9 in
- Size
- 24 in
Details
- Color
- Silver
- Material
- Stainless Steel
Description
Grill, Cook, and Prep Delicious Food with a Commercial KoolMore Charbroiler Charbroil Grilling still offers some of the best food imaginable. From steaks and burgers to ribs and chicken, a good grill can make mouthwatering food you can't get anywhere else. And if you're running a small restaurant where grilled food is on the menu, you need a grill that can do it all in a small space. We developed the KoolMore Commercial Charbroil Grill to provide plenty of support for capturing the rich, delicious barbecue flavor you and your customers love so you can keep people begging for more. Complete with cast iron grates, quick temperature control, and powerful gas burners this is a must-have for any modern restaurant. Product Details: Professional-Grade Charbroil Grill Heavy-Duty Cast Iron Grates Classic Temperature Control KNobs Mess-Free Drip Tray ETL Listed for Safety and Sanitation Convertible to LP, Kit included.
- Professional-Grade Charbroil Grill – Designed for modern restaurant kitchens this charbroil gas grill is ideal for cooking up fresh hamburgers, steak, chicken, hot dogs, and other fun favorites with delicious precisioncomplete with classic grill marks!
- Heavy-Duty Cast Iron Grates – Our stainless steel charbroiler is fitted with 2 bruner and covered in premium cast iron grates to give you plenty of space to spread your food for even cooking. Important for taste and food safety.
- Classic Temperature Control Knobs – The 2 burner on our charbroil burner is adjustable via a control knob to help set your cooking flame at just the right height. This provides you with more options for cooking different food types and styles.
- Mess-Free Drip Tray – Each KoolMore charbroil commercial unit also boasts a pull-out drip tray that sits underneath the cooking and grilling surface, so it catches any excess food or liquids that drop and to make cleaning up quicker and easier.
- Compact, Space-Saving Burner Size – This charbroil stainless steel grill is a more convenient 24" in size, boasts 60,000 BTUs, and maintains a 3⁄4" gas NPC connection, so you can easily add it to your restaurant without taking up much space.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.