Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 in. 4 Tier Commercial Countertop Bakery Display Refrigerator

  • Mfr # CDC-49-SS

  • Zoro # G315484806


product price: $1,509.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Color
black
Overall Depth
22 in
Width
24.2 in
Voltage
120V
Size
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDC-49-SS
Zoro #
G315484806
UPC #
810019865992
Country of Origin
China

Dimensions

Overall Depth
22 in
Width
24.2 in
Size
24 in
Length
34.4 in

Details

Color
black
Voltage
120V

Description

Maximize the visibility of your most delectable desserts with this 24.2-inch brightly lit and well-designed countertop refrigerated display case. The bright LED top lighting and front curved glass help highlight your delicious cakes, pies, cupcakes, and eclairs, making them impossible to resist. The 3 adjustable chrome-plated rust-resistant shelves are easy to clean and allow you to showcase products of different sizes. With overall dimensions of 24.2 inches in length, 22 inches in width, and 34.4 inches in height, this unit is designed to fit seamlessly into your space. The digital temperature display ensures that your merchandise is always fresh, properly stored, and ready to sell. You can maintain your desserts between 35.6 DegF and 53.6 DegF, guaranteeing they stay in the best condition. Auto defrost adds convenience by eliminating manual defrosting hassles. Our display case is eco-friendly, using R290 refrigerant for a greener environment. The premium stainless-steel body adds a touch of sophistication to your dessert presentation, and the all-around glass allows customers to view your desserts from all angles. This display case is ETL listed, ensuring it meets the highest safety and quality standards. Elevate your dessert presentation and make your sweet creations impossible to resist. Delight your customers with desserts that are always fresh and perfectly showcased. Features: Bright LED top lighting Three adjustable chrome-plated rust-resistant shelves Digital temperature display to maintain desserts at their freshest. Temperature range of 35.6 DegF - 53.6 DegF Auto defrost feature for hassle-free maintenance Compact overall dimensions for space-efficient placement. Premium stainless-steel body and all-around glass for an elegant display.


  • Bright LED lighting and four sided glass will highlight your most enticing goodies, place the countertop refrigerated display case at the checkout counter and watch as the treats fly off the shelves
  • SPACE EFFICIENT - Set the display cooler on a counter or table top and save valuable floor space in tour bakery, cafe, coffee shop, or convenience store. Overall dimensions 27. 4"L x 22. 8"W x 26. 7"H
  • DIGITAL DISPLAY - The digital temperature display and controls will ensure that the merchandise is always kept fresh and ready to sell, temperature range 32 53 Fahrenheit
  • SLEEK DESIGN - Durable double pane front curved glass and a black exterior make this an attractive bakery display case that will enhance your overall décor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.