Shop KOOLMORE
See all product information
Create Account
24 in. Built-In Microwave Drawer with Air Fry, Sensor Cooking, Stainless Steel Interior, 1.2 Cu. Ft.
- Mfr # KM-MD-1AFSS
- Zoro # G624081857
product price:
$
1,998.99
/ea
Free Shipping & Returns
Key Features
Standards
UL Certified for Safety
Material
Galvenized Sheet Metal
Voltage
120V
Oven Capacity
1.2 cu. ft.
Finish
Sliver and Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KM-MD-1AFSS
- Zoro #
- G624081857
- UPC #
- 810158923225
- Country of Origin
- China
Dimensions
- Outside Height
- 16 in
- Outside Depth
- 25.5 in
- Outside Width
- 23.62 in
Details
- Standards
- UL Certified for Safety
- Material
- Galvenized Sheet Metal
- Voltage
- 120V
- Oven Capacity
- 1.2 cu. ft.
- Finish
- Sliver and Black
- Key Lock
- Yes
- Light Technology
- LED
- Application
- Residential
- Item
- Microwave
- Appliance Color
- Sliver and Black
- Control Type
- Digital
Description
KoolMore 1.2 Cu. Ft. Microwave Drawer with Air Fry The KoolMore 1.2 Cu. Ft. Microwave Drawer delivers modern convenience and multi-function performance in a sleek built-in design. With a 1.2 cu. ft. capacity, it provides ample space for everyday cooking while maintaining a clean, space-saving look. This unit combines traditional microwave functionality with an integrated air fry system, allowing you to heat, cook, and crisp foods with ease. The smooth drawer-style opening offers ergonomic access, while intuitive digital touch controls and sensor cooking functions ensure consistent, reliable results. A durable stainless-steel interior and bright LED lighting enhance usability, and front venting allows for seamless installation into cabinetry. Designed for today’s kitchens, this UL-certified appliance delivers versatile performance, efficiency, and style in a compact package. Key Features: Multi-Function Cooking with Air Fry Technology: Combines microwave cooking with built-in air fry functionality, allowing you to reheat, cook, and crisp foods with less oil for healthier results. 1.2 Cu. Ft. Capacity in a Compact Built-In Design: Offers a spacious interior while fitting seamlessly into cabinetry, making it ideal for modern kitchens with limited counter space. Convenient Drawer-Style Opening: Smooth pull-out drawer design allows easy access to food, reducing bending and making loading and unloading safer and more comfortable. Intuitive Digital Touch Controls with One-Touch Operation: Front-mounted touch panel with 7 one-touch settings and 10 power levels provides simple, precise control over cooking functions.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.