Zoro Homepage

24 in. Built-in Two-Drawer Refrigerator in Stainless-Steel KM-OKS-RD2

  • Mfr # KM-OKS-RD2

  • Zoro # G715484826


product price: $1,372.99
/ea
Free Shipping & Returns

Key Features

Color
Black and Silver
Overall Depth
22.5 in
Width
23.4 in
Voltage
115V
Construction Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-OKS-RD2
Zoro #
G715484826
UPC #
810158924215
Country of Origin
China

Dimensions

Overall Depth
22.5 in
Width
23.4 in
Length
33.9 in

Details

Color
Black and Silver
Voltage
115V
Construction Material
Stainless Steel

Description

KoolMore 24 In. Stainless-Steel Outdoor Refrigerator with Double Drawer The KoolMore 24 In. Stainless-Steel Outdoor Refrigerator with Double Drawer is the perfect blend of rugged durability and modern style for your outdoor kitchen. Its weather-resistant design, featuring a sleek black and stainless-steel exterior, ensures longevity in all conditions. With two independent drawers, you can easily organize your beverages, snacks, or fresh produce while keeping them at the optimal temperature between 32-50 DegF. Engineered with an IPX4 water-resistant rating, this refrigerator stands resilient against splashes and is well-suited for various weather conditions. The soft-close drawers and quiet 46 dB operation add to the luxury and convenience of outdoor entertaining without the disturbance of loud humming. Tailored for built-in installations with No clearance needed, its cutout dimensions of 24 x 22.9 x 34.3 fit seamlessly into your outdoor kitchen setup. DOE compliant and ETL certified for safety, this fridge offers energy efficiency, consuming only 256-KWH/year. Key Features: Rugged Elegance: Crafted with a durable stainless-steel exterior in black and silver, this fridge withstands the elements while enhancing your outdoor aesthetic with its sleek design. Dual Drawer Convenience: Two independently operated drawers offer you the flexibility to organize your outdoor kitchen space, perfect for separating beverages from snacks or fresh produce. Weather-Resistant: Featuring an IPX4 rating, this refrigerator is designed to withstand water splashes, ensuring it performs reliably in various outdoor conditions. Temperature Control: Adjustable from 32-50 DegF, keep your items at the optimal temperature, whether you're chilling beverages or storing fresh produce for a barbecue. Quiet Operation: Designed with a Noise level of just 46 dB, it ensures your outdoor gatherings are Not disturbed by the hum of the refrigerator. Built-In Flexibility: Tailored for built-in installations in outdoor kitchens, requiring No additional clearance, it seamlessly integrates into your outdoor setup. Soft Close Mechanism: Enjoy the luxury of soft-close drawers, enhancing the usability and lifespan of your appliance.


  • Dual Drawer Convenience: Two independently operated drawers offer you the flexibility to organize your outdoor kitchen space, perfect for separating beverages from snacks or fresh produce.
  • Rugged Elegance: Crafted with a durable stainless-steel exterior in black and silver, this fridge withstands the elements while enhancing your outdoor aesthetic with its sleek design.
  • Weather-Resistant: Featuring an IPX4 rating, this refrigerator is designed to withstand water splashes, ensuring it performs reliably in various outdoor conditions.
  • Temperature Control: Adjustable from 32-50°F, keep your items at the optimal temperature, whether you're chilling beverages or storing fresh produce for a barbecue.
  • Soft Close Mechanism: Enjoy the luxury of soft-close drawers, enhancing the usability and lifespan of your appliance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.