24 in. Commercial Countertop Display Freezer in White w/ Stainless Steel and Glass Door, 4.6 Cu.ft
- Mfr # KM-MDF46GD
- Zoro # G315499770
Key Features
Specifications
Details
- MFR #
- KM-MDF46GD
- Zoro #
- G315499770
- UPC #
- 810019866692
- Country of Origin
- China
- Style
- One Door
- Color
- Stainless Steel
Dimensions
- Width
- 23.6 in
- Length
- 33.5 in
- Depth
- 23.6 in
- Size
- 4.5 cu. Ft.
Description
Introducing the Ultimate Commercial Countertop Display Freezer in White with Stainless Glass Door - The Perfect Solution for Your Business! Keep Your Products Chilled and Ready to Shine, looking to showcase your products in style while keeping them perfectly chilled? Look No further than the KoolMore 4.6 Cu. ft. Commercial Countertop Display Freezer. This sleek and efficient freezer is designed to meet the demands of your business while enhancing the visual appeal of your display. In addition to its outstanding features, our Commercial Countertop Display Freezer is built to last, ensuring durability and reliability that you can count on. Its modern white finish complements any decor, and the easy-to-clean design makes maintenance a breeze. With this freezer, you Not only invest in a high-quality appliance but also in the success and growth of your business. Features: Generous Capacity: With a spacious 4.6 cubic feet of storage space, this freezer offers ample room for your products, ensuring they remain cool and enticing. Stainless Glass Door: The stunning stainless glass door Not only adds a touch of elegance to your space but also provides a clear view of your items, making it easy for customers to choose their favorites. Energy-Efficient Cooling: Our freezer is engineered for efficiency, saving you money on energy costs while maintaining the perfect temperature for your products. Easy Access: The countertop design ensures convenient access for both your staff and customers, encouraging more sales and quick restocking. Adjustable Shelving: Customize the interior to suit your needs with adjustable shelves, accommodating various product sizes.
- Generous Capacity: With a spacious 4.6 cubic feet of storage space, this freezer offers ample room for your products, ensuring they remain cool and enticing.
- Stainless Glass Door: The stunning stainless glass door not only adds a touch of elegance to your space but also provides a clear view of your items, making it easy for customers to choose their favorites.
- Energy-Efficient Cooling: Our freezer is engineered for efficiency, saving you money on energy costs while maintaining the perfect temperature for your products.
- Easy Access: The countertop design ensures convenient access for both your staff and customers, encouraging more sales and quick restocking.
- Adjustable Shelving: Customize the interior to suit your needs with adjustable shelves, accommodating various product sizes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.