24 In. Commercial Electric Range with 4 Burners and 1 Standard Electric Oven - 208V 3 Phase

  • Mfr # KM-CR24-E

  • Zoro # G115484877


product price:  $3,269.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Voltage
208V
Color
Silver
Width
24 in
Depth
33.75 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM-CR24-E
Zoro #
G115484877
UPC #
810158922457
Country of Origin
China

Dimensions

Width
24 in
Depth
33.75 in
Length (In.)
56.88 in
Size
24 in

Details

Voltage
208V
Color
Silver
Material
Stainless Steel

Description

KoolMore 24 in. Commercial Electric Range with 4 Burners and 1 Standard Electric Oven in Stainless Steel - 208V 3-Phase The KoolMore Commercial Electric Range is a powerhouse in any kitchen, offering a versatile and reliable solution for cooking needs in restaurants, cafeterias, and other commercial settings. This 24-inch electric range features four powerful burners and a spacious 4.28 cubic foot oven, all wrapped in a durable stainless-steel exterior. The hardwired appliance ensures a secure and permanent connection to your kitchen's electrical system, making it perfect for high-demand environments. The range operates on 208V 3-phase power, delivering a temperature range of 122-500 DegF in the oven, with a broiler conveniently located at the top for perfect browning and melting. The range is designed with a backsplash and a shelf above the cooktop, providing additional space for small items and keeping your kitchen organized. The stainless-steel oven door, complete with insulation, ensures heat retention, while the welded frame structure offers exceptional stability during heavy use. Key Features: Hardwired Commercial Appliance: Designed for demanding kitchen environments, this electric range requires a hardwired connection, ensuring stability and consistent power delivery in commercial settings. Versatile Temperature Range: The oven provides a broad temperature range from 122 DegF to 500 DegF, allowing you to cook a wide variety of dishes with precision, including a top broiler for perfect browning and melting. Four Powerful Burners: The cooktop features four cast iron burners, including a combination of 2.6kW and 2kW elements, offering powerful and even heating for all your cooking needs. Spacious Oven Cavity: The large 4.28 cubic foot oven cavity accommodates multiple dishes at once, making it ideal for busy commercial kitchens. The oven comes with two adjustable racks and six positions to optimize your cooking space. Built-In Backsplash and Shelf: The unit includes a 19.38-inch backsplash and a handy shelf above the cooktop, providing extra space for storing small kitchen items and maintaining a tidy work area. Stainless Steel Construction: The range features a durable stainless-steel front and aluminized sides, ensuring longevity and resistance to rust and corrosion in a busy kitchen environment. The range is equipped with an infinite switch for the cooktop and a thermostat for the oven, giving you precise control over your cooking temperatures.


  • KoolMore 24 in. Commercial Electric Range with 4 Burners and 1 Standard Electric Oven in Stainless Steel - 208V 3-Phase. The KoolMore Commercial Electric Range is a powerhouse in any kitchen, offering a versatile and reliable solution for cooking needs in restaurants, cafeterias, and other commercial settings. This 24-inch electric range features four powerful burners and a spacious 4.28 cubic foot oven, all wrapped in a durable stainless-steel exterior. The hardwired appliance ensures a secure and permanent connection to your kitchen's electrical system, making it perfect for high-demand environments. The range operates on 208V 3-phase power, delivering a temperature range of 122-500°F in the oven, with a broiler conveniently located at the top for perfect browning and melting. The range is designed with a backsplash and a shelf above the cooktop, providing additional space for small items and keeping your kitchen organized. CSA Certified.
  • Hardwired Commercial Appliance: Designed for demanding kitchen environments, this electric range requires a hardwired connection ensuring stability and consistent power delivery in commercial settings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.