24 in. Commercial Flat Top Ice Cream Display Freezer, 5 Cu. Ft. in White
- Mfr # KM-ICD-5C
- Zoro # G324081850
product price:Â
$
512.99
/ea
Free Shipping & Returns
Key Features
Voltage
115 V
Temp. Range
-14.8-50 F
Includes
Basket
Application
Commercial
Capacity
5 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KM-ICD-5C
- Zoro #
- G324081850
- UPC #
- 810158928961
- Country of Origin
- China
Dimensions
- Height
- 33.58 in
- Width
- 23.6 in
- Length
- 22 in
Details
- Voltage
- 115 V
- Temp. Range
- -14.8-50 F
- Includes
- Basket
- Application
- Commercial
- Capacity
- 5 cu. ft.
- Key Lock
- Yes
- Finish
- White
- Item
- Freezer
- Control Type
- Digital
- Material
- PCM
- Defrost
- Manual
- Color
- White
- Standards
- CSA Certified for Safety and NSF for Sanitation
Description
KoolMore Commercial Flattop Ice Cream Display Freezer 5 Cu. Ft. Increase your frozen product merchandising capacity with this 23.6" commercial ice cream display freezer, designed for retail and foodservice environments. With a larger 5.0 cu. With a gross capacity of ft., it provides additional storage for ice cream, frozen novelties, and packaged treats while maintaining a compact footprint. Dual sliding low-E glass lids offer excellent product visibility while helping retain cold temperatures, improving efficiency. The unit delivers consistent freezing performance down to -14.8 DegF, ensuring products remain properly preserved. Built for durability, it features a rugged exterior and easy-to-clean interior for daily commercial use. The included removable basket helps organize contents for quick access, while the static cooling system provides reliable operation. Designed for flexibility, this freestanding unit features casters for easy mobility and performs effectively in high-ambient conditions, making it a dependable solution for frozen display needs.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.