Shop KOOLMORE
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
24 in. Commercial High-Performance Undercounter Dishwasher, 240V in Stainless-Steel
- Mfr # KM-UCD-H1
- Zoro # G724081849
product price:Â
$
5,338.99
/ea
Key Features
Application
Commercial
Height
32.48 in
Overall Length (In.)
24.41 in
Material
Stainless-Steel 304
Includes
Racks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KM-UCD-H1
- Zoro #
- G724081849
- UPC #
- 810158922495
- Country of Origin
- Italy
Dimensions
- Height
- 32.48 in
- Overall Length (In.)
- 24.41 in
- Width
- 23.23 in
Details
- Application
- Commercial
- Material
- Stainless-Steel 304
- Includes
- Racks
- Standards
- ETL Listed for Safety and Sanitation
- Color
- Stainless-Steel
- Item
- Commercial Dishwasher
- Finish
- Stainless-Steel
- Voltage
- 240V
- Control Type
- Push Button
Description
KoolMore 24 in. Undercounter Commercial Dishwasher Designed for efficiency and performance, the KoolMore Undercounter Commercial Dishwasher delivers powerful cleaning in a compact, space-saving footprint ideal for restaurants, cafes, and bars. Featuring fast 120- and 180-second cycles, it keeps up with high-demand service while a high-temperature sanitizing system with a 160 DegF wash and 185 DegF final rinse ensures thorough cleaning and compliance with commercial standards. Constructed from durable 304 stainless steel inside and out, it offers long-lasting reliability and easy maintenance. The unit includes a complete rack system with glass, flatware, and cutlery baskets for versatile use. An integrated rinse aid system improves drying and reduces spotting, while simple push-button controls with automatic fill streamline operation. Operating on a 240V hardwired electrical connection, it is designed for reliable commercial installation. With low water usage at just 0.74 gallons per cycle and a built-in drain pump for easy maintenance, this ETL-listed unit provides dependable, efficient dishwashing. Key Features High-Performance Undercounter Commercial Dishwasher: Compact, space-saving design delivers powerful cleaning performance for restaurants, cafes, bars, and commercial kitchens. Fast Cycle Operation for High-Volume Use: Equipped with 2 wash cycles (120 sec and 180 sec) to keep up with demanding service environments. ETL Listed.High-Temperature Sanitizing System: Operates at 160 DegF wash and 185 DegF final rinse to ensure effective cleaning and sanitation for commercial applications. High-Quality European Build: Made in Italy with durable 304 stainless steel construction inside and out, this commercial dishwasher delivers reliable European craftsmanship, long-lasting performance, and a professional-grade design built for demanding foodservice environments. Complete Rack System for Versatility: Includes 3 racks with a cutlery basket, flatware, and a glass rack, accommodating a wide range of dishware. Built-In Rinse Aid System for Spot-Free Results: Integrated rinse aid dispenser improves drying performance, reduces water spots, and enhances glass clarity. Simple Controls with
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.