24 in. Commercial Underbar Ice Bin with Siding Lid in Stainless Steel KM-UIB-1824

  • Mfr # KM-UIB-1824

  • Zoro # G415554003


product price:  $678.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Stainless Steel
Size
24 in
Length
33 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM-UIB-1824
Zoro #
G415554003
UPC #
810019865275
Country of Origin
China

Dimensions

Size
24 in
Length
33 in
Width
24 in
Depth
18.5 in

Details

Material
Stainless Steel
Color
Stainless Steel

Description

KoolMore 24 In. Commercial Underbar Ice Bin with Sliding Lid. Elevate your bar or restaurant with the KoolMore 24 Inch Commercial Underbar Ice Bin with Sliding Lid. This NSF-certified ice bin offers a generous 77 lbs. capacity and superior insulation to keep your ice solid for longer, ensuring you never run out during peak hours. Crafted from durable 304 stainless steel, it features an insulated sliding cover for excellent temperature control, a 3-inch backsplash to keep your workspace clean, and efficient drainage for easy maintenance. Supported by corrosion-resistant galvanized steel legs with adjustable feet, this ice bin provides unmatched stability and durability. Plus, with its compact design and convenient bottle holders, it optimizes your underbar space and enhances your service efficiency. Upgrade to KoolMore and experience the perfect blend of reliability, performance, and style. Key Features: Generous Ice Storage Capacity: With a storage capacity of 77 lbs., this ice bin provides ample space to store large quantities of ice, ensuring you never run out during peak hours. Insulated Sliding Cover: Maintains excellent temperature control, keeping your stored ice solid for longer periods and reducing waste. Durable Construction: Made from high-quality 304 stainless-steel, this ice bin is designed to withstand the rigors of daily use in a commercial setting. The interior is also stainless-steel, ensuring long-lasting durability. Efficient Drainage: Features a 1/2-inch bottom drain connection, allowing for efficient water drainage and easy cleaning. Foamed-in-Place Polyurethane Insulation: Provides superior insulation, keeping the ice colder for longer and reducing the need for frequent ice replenishment. Adjustable Feet: Equipped with adjustable plastic bullet feet, this ice bin can be leveled to fit your space perfectly, ensuring stability and convenience. Convenient Backsplash: A 3-inch backsplash prevents water from spilling over the back, keeping your workspace clean and dry. Bottle Holders Included: Comes with 2 bottle holders, each capable of holding 3 bottles, providing convenient storage for frequently used mixers or beverages. Galvanized Steel Legs: Provide strong support, corrosion resistance, and long-lasting durability, ensuring stability and reducing maintenance needs while enhancing the professional appearance of your workspace.


  • Generous Ice Storage Capacity: With a storage capacity of 77 lbs., this ice bin provides ample space to store large quantities of ice, ensuring you never run out during peak hours.
  • Insulated Sliding Cover: Maintains excellent temperature control, keeping your stored ice solid for longer periods and reducing waste.
  • Galvanized Steel Legs: Provide strong support, corrosion resistance, and long-lasting durability, ensuring stability and reducing maintenance needs while enhancing the professional appearance of your workspace.
  • Adjustable Feet: Equipped with adjustable plastic bullet feet, this ice bin can be leveled to fit your space perfectly, ensuring stability and convenience.
  • Bottle Holders Included: Comes with 2 bottle holders, each capable of holding 3 bottles, providing convenient storage for frequently used mixers or beverages.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.