24 in. Dual Zone, Full Glass Door, 21-Bottle Wine and Beverage Cooler, Freestanding or Built-in Unit

  • Mfr # KM-CWB1830-SS

  • Zoro # G915488143


product price:  $1,499.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Color
Durable black powder coated steel
Overall Depth
23.8 in
Width
23.8 in
Voltage
110V
Length
34.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM-CWB1830-SS
Zoro #
G915488143
UPC #
810019864520
Country of Origin
China

Dimensions

Overall Depth
23.8 in
Width
23.8 in
Length
34.4 in
Size
Bottles = Cans

Details

Color
Durable black powder coated steel
Voltage
110V

Description

Introducing the KoolMore Dual Zone Wine and Beverage Cooler - the perfect addition to your home bar or kitchen. With a touchpad LED display, dual-zone temperature control, and a sleek stainless-steel finish, this fridge offers a premium experience for storing and serving your favorite drinks. The shelves provide ample storage options for up to 21 wine bottles and 60 cans, allowing you to keep your drinks organized and at optimal temperature. The door-mounted security lock ensures the safety and security of your drinks, while the soft interior LED lighting makes it easy to see what's inside. The freestanding/built-in design makes it a versatile option for any kitchen or bar setting, while the double pane glass doors and stainless-steel frame provide a stylish touch to your space. Say goodbye to bland, boring refrigerators and upgrade to the KoolMore Dual Zone Wine and Beverage Cooler. The ideal solution for wine aficionados and home bar enthusiasts, this cooler provides the perfect environment for storing and serving your favorite drinks with absolute precision


  • Designed to give you more options and control over storing wine, beer, sodas, and other beverages this beverage fridge offers dual-zone temperature control to maintain optimal freshness and quality.
  • Touch-Pad LED Display Independently-controlled temperature settings are easy to manage with the LED readout while the tempered double-pane glass door helps create a proper seal to ensure cooling.
  • Expansive Shelving Options Each KoolMore dual wine fridge also features 4 glass and 7 wooden shelves to make it easier to store cans and bottles and to keep them from rolling or shifting.
  • Premium Stainless-Steel Frame A compact, under-counter, freestanding design this dual zone wine fridge is crafted with a heavy-duty, fingerprint-resistant stainless steel thats easy to keep clean.
  • Accessible Double Door Design Along with independent temperature control this wine fridge features two French doors that let you access one side without impacting temperatures on the other.
  • Silent mode for enhanced comfort: enjoy quiet operation with the option to activate silent mode, ideal for spaces where noise levels are a concern, silent mode ensures minimal disturbance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.