Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 in. Panel Ready 14 Place Settings 45 DB Dishwasher in Stainless-Steel KM-DW2445-PR

  • Mfr # KM-DW2445-PR

  • Zoro # G315488170


product price: $919.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Stainless Steel
Width
23.9 in
Depth
24 in
Voltage
120V
Size
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-DW2445-PR
Zoro #
G315488170
UPC #
810019865367
Country of Origin
China

Dimensions

Width
23.9 in
Depth
24 in
Size
24 in
Length
33.9 in

Details

Color
Stainless Steel
Voltage
120V

Description

Minimize Post-Dinner Cleanup Efforts with a Fast, Efficient Dishwasher from KoolMore The days of hand washing each and every dish, cup, and spoon are over thanks to the KoolMore Stainless-Steel Dishwasher. Offering a sleek, versatile design this large capacity, ultra-efficient dishwasher with three shelves, multiple wash modes, and automatic drying make it easier to get your dishes clean without adding a bunch of elbow grease before they go in! Designed with multiple rain shower cleaning systems and expanded storage capacity this dishwasher offers a low-profile design thats made for modern kitchen spaces and all your favorite dishware. Energy Efficient Dishwasher - Quiet and powerful this dishwashing machine was specially designed to provide your dishes with a deeper, more effective clean, while maintaining a quieter kitchen space, so you can run it morning, Noon, or night. Slide-Out Accessible Racks - Each kitchen dishwasher is fitted with three ergoNomic racks for holding cups, plates, pots, pans, and dishware more effectively. The racks even feature pop up and down holders to let you customize your load capacity. Space-Saving Top Utensil Rack - Inside the top of our 24 inch dishwasher youll find a pull-out utensil rack thats perfect for larger, longer spatulas, spoons, and turners, so you can make more room for other dishes while still getting them clean quickly. Removable Utensil Storage Basket - A must for busy homes that go through forks, knives, and spoons quickly our built-in dishwashers feature a pull-out storage basket that makes it easier to add or put away utensils without lots of bending and reaching. Panel-Ready Dishwasher Front - Our 24-inch dishwasher Not only slides under most standard kitchen countertops, it boasts a panel-ready front which allows you to add a custom cabinet panel for a seamless hidden finish. Features: Six Cycles Auto, Normal, Heavy, Delicate, Rinse Quiet Operating Mode: 45 dB UL and Energy Star Rated Appliance Clean, Stylish, and Easy-to-Use Panel Ready Design Minimize Post-Dinner Cleanup Efforts with a Fast, Efficient Dishwasher from KoolMore The days of hand washing each and every dish, cup, and spoon are over thanks to the KoolMore Stainless-Steel Dishwasher. Offering a sleek, versatile design this large capacity, ultra-efficient dishwasher with three shelves, multiple wash modes, and automatic drying make it easier to get your dishes clean without adding a bunch of elbow grease before they go in!


  • Quiet and powerful this dishwashing machine was specially designed to provide your dishes with a deeper, more effective clean, while maintaining a quieter kitchen space, so you can run it anytime.
  • Each dishwasher is fitted with 2 ergonomic racks for holding cups, plates, pots, pans, and dishware more effectively. The racks feature pop up and down holders to let you customize your load capacity.
  • A must for busy homes that go through forks, knives, and spoons quickly our built-in dishwashers feature a pull-out storage basket that makes it easier to add or put away utensils without lots of reaching.
  • Our 18-inch dishwasher not only slides under most standard kitchen countertops it boasts a panel-ready front which allows you to add a custom panel for a seamless hidden finish (Panel not included).
  • Designed to blend into your kitchen more effortlessly, our high-powered yet ultra-quiet 45dB dishwasher motor helps wash away dirt and food more effectively.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.