Zoro Homepage

24 in. Panel Ready Compact Refrigerator, 5 cu. ft. in Black

  • Mfr # KM-BIR5C-PR

  • Zoro # G315484783


product price: $1,819.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Depth
22.6 in
Width
23.4 in
Voltage
115V
Length
33.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-BIR5C-PR
Zoro #
G315484783
UPC #
810019869365
Country of Origin
China

Dimensions

Overall Depth
22.6 in
Width
23.4 in
Length
33.9 in

Details

Color
Black
Voltage
115V

Description

Introducing the 24 in. Panel Ready Compact Refrigerator, a sleek and efficient addition designed for modern living spaces that prioritize both style and functionality. With its compact dimensions of 24x 30 and a seamless panel-ready finish, this refrigerator effortlessly integrates into any contemporary kitchen or living area, enhancing the aesthetic appeal while offering practicality. Ideal for homes, apartments, or any residential setting, the 24 in. Panel Ready Compact Refrigerator combines elegance with essential features to elevate your daily living experience. It caters perfectly to those who seek efficient cooling solutions without compromising on style or performance. This refrigerator boasts advanced features such as a precise temperature range of 36-43 DegF, ensuring optimal conditions for storing delicate produce, beverages, or dairy, all while extending shelf life and preserving flavor. Equipped with No Frost techNology, it eliminates the need for manual defrosting, reducing maintenance efforts and ensuring the appliance operates efficiently. Enhance visibility and organization with interior LED lighting, which Not only illuminates the fridge but also adds a modern touch to your kitchen space. This Not only enhances visibility but also adds a modern touch, making it easy to locate items and maintain an organized fridge. Adjustable Glass Shelves. Quiet Operation: Enjoy peace and tranquility with the 24 in. Panel Ready Compact Refrigerator's quiet operation, emitting only 45 dB of Noise. Perfect for residential environments, it minimizes disruption while providing reliable cooling performance. Reversible Swing Door: Adapt the refrigerator to suit your space and preferences with its reversible door swing feature. This flexibility allows for convenient installation and accessibility in any kitchen layout. Door Ajar Alarm: Enhance energy efficiency and preserve food quality with the door ajar alarm. It Notifies you if the refrigerator door is left open, minimizing temperature fluctuations, and ensuring efficient operation. Soft-Closing Door: The 24 in. Panel Ready Compact Refrigerator features a convenient soft-closing door mechanism, ensuring that the refrigerator door closes smoothly and securely every time, helping to maintain consistent temperatures and energy efficiency. ETL Certified.


  • Under-Counter Refrigerator Ideal for keeping food, snacks, drinks, and other tasty treats cold and fresh this built-in refrigerator offers 5 cu. ft. of space for storing your beverages and foods
  • Small and Efficient Design This mini desk fridge is compact and easy to store under a desk or bar counter, so you can save room but also keep food and drink more accessible for family or guests.
  • Adjustable Glass Shelving Each mini fridge features three individual glass shelves that can be moved up or down to help hold tall drink bottles, cans, lunch boxes, and other common fridge items.
  • Interior LED Light Inside this freestanding mini fridge youll find an automatic light that helps you see inside, so you can quickly see and grab whats inside even if in a dark area of your home.
  • Custom Cold Temperatures This mini refrigerator lets you quickly adjust the interior temp so you can set it to keep food, drinks, or other personal goods cold, fresh, and ready to enjoy.
  • Panel Ready Design: Achieve a custom look by integrating the cooler with your cabinetry using the panel-ready feature, blending seamlessly with your kitchen decor (Panel not included).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.