
24 In Panel Ready Freezer Column With 12.4 Cu. Ft. Capacity, Ice Maker, Frost Free
Mfr # KM-PRC-F24
Zoro # G816299367
product price: $5,839.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Color
White
Finish
Panel Ready
Overall Depth
23.31 in
Total Capacity
12.4 cu. ft.
Construction Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KM-PRC-F24
Zoro #
G816299367
UPC #
810158929586
Country of Origin
China
Dimensions
Overall Depth
23.31 in
Overall Height
83.58 in
Width
23.74 in
Size
18 in
Details
Color
White
Finish
Panel Ready
Total Capacity
12.4 cu. ft.
Construction Material
Steel
Voltage
110 V
Standards
ETL Listed
Item
Freezer
Application
Residential
Description
Proudly part of the high-end KoolMore Reserve collection, this KoolMore Panel Ready Residential Column Freezer exemplifies luxury, style, and superior craftsmanship, making it a standout choice for sophisticated storage solutions.
- Frost Free
- This freezer has 12.4 cu. ft. of storage space and includes three adjustable glass shelves, each capable of holding up to 55 lbs. It also features four soft-close drawers with durable plastic and metal trims for long-lasting performance. Additionally, three large door bins provide extra storage for smaller items, making it ideal for all your frozen essentials.
- Sabbath mode for observant households, a door-ajar alarm to prevent temperature loss, and bright LED lighting with illumination from the top, sides, and bottom drawers for easy visibility.
- The center-mounted digital thermostat allows for precise temperature adjustments and easy monitoring, ensuring your freezer operates precisely as needed.
- ENERGY STAR certified to reduce energy consumption, this unit operates at a low noise level of 41 dB, making it perfect for quiet home environments.
- four galvanized steel legs that can be adjusted between 0.25 and 1.5 inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.