Zoro Homepage

24 in. Stainless-Steel Microwave Drawer, Wall-Mounted with Flat Bottom, 1.2 Cu. Ft.

  • Mfr # KM-MD-1SS

  • Zoro # G315553960


product price: $1,099.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Depth
24 in
Width
23.6 in
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-MD-1SS
Zoro #
G315553960
UPC #
810019869747
Country of Origin
China

Dimensions

Depth
24 in
Width
23.6 in
Length
15 in

Details

Color
Stainless Steel

Description

Making cooking fast, efficient, and clean with this built-in microwave drawer. Kitchens are rapidly evolving, especially when it comes to how we use microwaves. You No longer have to take up counter space with a big, bulky microwave that takes up far too much room. Nor do you have to mount your microwave right over the oven and make everything feel cluttered. We created this microwave drawer so you can build your microwave right into the cabinetry, or even the wall, so you can enjoy all the functionality of cooking with a microwave but with a clean, stylish touch that can only come with a built-in appliance. Featuring time and weight defrost great for meat, leftovers, and other frozen foods our microwave oven lets you fine-tune your defrosting efforts to ensure you arent cooking foods when youre bringing them to temperature The clean stainless-steel finish of our drawer microwave allows it to blend in effortlessly with other appliances like your fridge, oven, stove, or dishwasher. This allows you to create a more efficient kitchen while also adding a beautiful appliance that doesnt look like a traditional countertop microwave. Features: 1.2 Cu. Ft. Microwave Drawer Stainless-Steel Appliance 120V, 60 Hz, and 1000W Power 10 Adjustable Power Levels Built-In Mountable Design One-Touch Button Open Smart Slow-Close Door


  • Our pull-out low-profile microwave drawer is a smart, stylish way to utilize a microwave oven in the kitchen without leaving it on the counter or hung over the stove.
  • This 120-Volt, 60Hz, 1000-Watt microwave provides plenty of power for cooking and defrosting food, and with 10 microwave power levels with time and memory control, you'll love using it for everything.
  • The stylish design of our built-in microwave is further enhanced with a simple OneTouch open door design and a slow-close door making it easy to start heating or reheating food with amazing efficiency
  • Space-saving flat bottom design-increasing kitchen space is especially important when space is limited which is why this 1.2 cu. ft. microwave features a flat bottom to reduce the space it uses.
  • A beautiful appliance that looks great in modern, or farmhouse-style kitchens. Our microwave easily matches appliances and creates a sophisticated look that sets itself apart from countertop units
  • This pull-Out Microwave Drawer can be mounted right into the wall or your kitchen cabinetry. It has a premium pull handle and memory/timer functions.
  • 24 po. Tiroir micro-ondes en acier inoxydable, monté au mur avec fond plat, 1,2 pi3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.