24''x24'' Floor Trough Drain, 14ga W/ Subway-Style Grating & Removable Drain Basket, NSF Listed, SS

  • Mfr # KM-FTG-2424

  • Zoro # G115679181


product price:  $417.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Stainless Steel
Color/Finish
Stainless
Height (In.)
7 in
Length (In.)
26 in
Width (In.)
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-FTG-2424
Zoro #
G115679181
UPC #
810158923898
Country of Origin
China

Dimensions

Height (In.)
7 in
Length (In.)
26 in
Width (In.)
26 in

Details

Material of Construction
Stainless Steel
Color/Finish
Stainless
Application
Commercial
Gauge
14
Basic Pipe Fitting Shape
Rectangle

Description

High Load and Water Capacity : Designed to support heavy-duty use, this floor trough can withstand a top load capacity of up to 694 lbs., making it suitable for areas with heavy equipment or frequent traffic. The trough holds up to 7.66 gallons of water, managing large spills and preventing overflow for a safer work environment.


  • High-Quality Stainless-Steel Construction: Built from 14-gauge, 304-grade stainless steel, known for its high resistance to corrosion, this floor trough can handle the rigors of a commercial kitchen or food prep area where moisture and cleaning agents are constantly present. The stainless-steel finish not only resists rust but also maintains a clean, professional appearance that meets food safety standards.
  • Compact, Versatile Size for Seamless Installation: With cutout dimensions of 23 in. x 23 in. and a height of 7 inches, it is designed to fit into standard commercial spaces with minimal modification. Its dimensions make it a versatile choice that can be integrated into existing floor plans, whether in a food service area, production facility, or other industrial setting.
  • Efficient Drainage Design: Featuring a 4-inch diameter drain line connection, this unit accommodates significant water flow, helping prevent backups during peak usage. The 3-degree angled basin design facilitates natural water drainage, ensuring that liquids quickly flow toward the drain outlet, which is essential for maintaining a sanitary, dry, and slip-resistant floor.
  • Removable Drain Basket for Easy Maintenance: This drain is easy to maintain and clean. It is equipped with a removable drain basket that catches debris and prevents clogs. The basket can be easily lifted out for regular cleaning, which enhances the drain's longevity and helps reduce downtime due to blockages.
  • NSF Certified and 1-Year Manufacturer's Warranty: Built to meet stringent NSF safety standards, guaranteeing reliable performance, and backed by a comprehensive 1-year warranty covering parts and labor, ensuring support and service should you require assistance.
  • Subway-Style Grating for Durability and Flow: Featuring two robust subway-style grates made from a mix of 9-gauge and 14-gauge steel, each grate has a 0.6-inch spacing to allow debris and water to pass through efficiently. These grates support heavy foot traffic and equipment, making them ideal for demanding commercial environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.