Shop KOOLMORE
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
26 in. Gelato Dipping Cabinet Display Freezer with Sliding Glass Door and Sneeze Guard, 6 Cu. Ft.
- Mfr # KM-GDC-26SD-FG
- Zoro # G015548419
product price:Â
$
1,615.99
/ea
Key Features
Color
White
Length
52 in
Style
Freezer + Sneeze Guard
Size
6 cu. ft.
Depth
28.14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KM-GDC-26SD-FG
- Zoro #
- G015548419
- UPC #
- 810019865633
- Country of Origin
- China
- Color
- White
- Style
- Freezer + Sneeze Guard
- Voltage
- 110V
Dimensions
- Length
- 52 in
- Size
- 6 cu. ft.
- Depth
- 28.14 in
- Width
- 26.18 in
Description
This Gelato Dipping Cabinet will help you store and serve Gelato with style. If you're a small business, Gelato shop, or cafe, you want to be able to display your Gelato like a professional while also making it easier for customers and staff to get to the good stuff. Our cabinet is specifically designed to keep your gelato at the perfect serving temperature while also showcasing your flavors to your customers. Its sleek and modern design will add a touch of elegance to any gelato shop, cafe, or restaurant. Made with Rust-Resistant steel walls, we want to maintain freshness and quality in your Gelato, so the interior walls on our stainless-steel dipping cabinet are pre-coated for rust and corrosion resistance. As an all-in-1 unit explicitly designed for Gelato, our free-standing dipping cabinet lets you store Gelato at just the right temperature, display it freely for all your customers to see, and then serve it up with less effort thanks to top-down access. Features: Effortless Gelato Serving: The KoolMore 26 in. Gelato Dipping Cabinet is designed for seamless access, letting you serve gelato with ease and speed during those hot summer days. Protective Glass Sneeze Guard: Ensure your gelato stays fresh and clean with a built-in glass sneeze guard that offers hygienic protection while allowing customers a clear view of your delicious offerings. Perfect Temperature Maintenance: Keep your gelato at the ideal serving temperature with our specially designed cabinet, ensuring every scoop is as fresh and delicious as the first. Elegant Display: Showcase your gelato flavors in style with a sleek and modern design that adds a touch of sophistication to any gelato shop, cafe, or restaurant.Top-Down Access: The sliding glass doors provide easy top-down access, making it simple for customers and staff to see and serve your gelato creations. Spacious 6 cu. ft. Capacity: With ample space to store and display multiple gelato flavors, this cabinet is perfect for any small business or cafe offering various options.
- Effortless Gelato Serving: The KoolMore 26 in. Gelato Dipping Cabinet is designed for seamless access, letting you serve gelato with ease and speed during those hot summer days.
- Perfect Temperature Maintenance: Keep your gelato at the ideal serving temperature with our specially designed cabinet, ensuring every scoop is as fresh and delicious as the first.
- Elegant Display: Showcase your gelato flavors in style with a sleek and modern design that adds a touch of sophistication to any gelato shop, cafe, or restaurant.
- Rust-Resistant Durability: Built with rust-resistant steel walls, our cabinet ensures long-lasting use while maintaining the freshness and quality of your gelato.
- Top-Down Access: The sliding glass doors provide easy top-down access, making it simple for customers and staff to see and serve your gelato creations.
- Spacious 6 cu. ft. Capacity: With ample space to store and display multiple gelato flavors, this cabinet is perfect for any small business or cafe offering various options.
- Enhance Customer Experience: The clear, wide glass window lets customers easily view all available flavors, enhancing their overall experience and boosting sales.
- All-in-One Solution: Specifically designed for gelato, this free-standing cabinet combines storage, display, and serving capabilities into one convenient unit.
- Stylish and Functional: Not just a freezer, but a statement piece that elevates your business's interior while delivering practical functionality.
- Protective Glass Sneeze Guard: Ensure your gelato stays fresh and clean with a built-in glass sneeze guard that offers hygienic protection while allowing customers a clear view of your delicious offerings.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.