26 in. Stainless-Steel Corner Cabinet for Outdoor Kitchen KM-OKS-CCAB

  • Mfr # KM-OKS-CCAB

  • Zoro # G215553978


product price: $953.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel
Width
26 in
Height
37.9 in
Depth
26 in
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-OKS-CCAB
Zoro #
G215553978
UPC #
810019865657
Country of Origin
China

Dimensions

Width
26 in
Height
37.9 in
Depth
26 in

Details

Material
Stainless Steel
Color
Stainless Steel

Description

Transform Your Outdoor Space with Our Corner Kitchen Cabinet! Maximize your outdoor kitchen's potential with our Corner Kitchen Cabinet, specially designed to make the most of every inch in your outdoor culinary haven. Crafted with durability and style in mind, this cabinet is the perfect solution for those tricky corners. Make the most of your outdoor kitchen with our Corner Kitchen Cabinet, where style meets functionality. Say goodbye to wasted corner space and hello to a more organized, efficient, and visually stunning outdoor kitchen. The large storage space of our outdoor cabinets means you can store everything from spatulas and utensils to cleaning supplies to extra outdoor accessories you and your family cant live without. Its also great for creating an outdoor cooking area or bar space that feels organized yet expansive, even if youre just diving into a new outdoor grilling experience. Features: Premium stainless steel construction Keep your outdoor kitchen organized and essentials within easy reach. Great Corner Space Saving Cabinet A long-lasting investment for your outdoor cooking adventures. Transform Your Outdoor Space with Our Corner Kitchen Cabinet! Maximize your outdoor kitchen's potential with our Corner Kitchen Cabinet, specially designed to make the most of every inch in your outdoor culinary haven. Crafted with durability and style in mind, this cabinet is the perfect solution for those tricky corners. Make the most of your outdoor kitchen with our Corner Kitchen Cabinet, where style meets functionality. Say goodbye to wasted corner space and hello to a more organized, efficient, and visually stunning outdoor kitchen.


  • These heavy duty outdoor storage cabinets are designed to give you more options for storing barbecue grill accessories, and other essentials for cooking, baking, and grilling food and recipes.
  • You can easily create a personalized space with our outdoor cabinet pieces thanks to our corner and straight sections which allow you to better fit your deck, patio, or outdoor.
  • Premium Materials: Constructed from high-quality stainless-steel, this cabinet is designed to withstand outdoor conditions, keeping your BBQ setup protected for years to come.
  • The spacious drawers provide ample storage for your grilling tools, utensils, and marinades, making your outdoor cooking experience more efficient and enjoyable.
  • Our outdoor Kitchen cabinets are made with weather and rain-resistant stainless steel that can stand up to heat, snow, and consistent cooking so you can continue to enjoy them year after year.
  • Easy ignition: effortlessly start your grilling adventure with a reliable ignition system, so you can get cooking without delay

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.