27 in. -25 C Upright Medical Freezer For Pharmacy With Dynamic Freeze, Multi-Level Emergency Alarms

  • Mfr # KM-PHF-10C

  • Zoro # G015499766


product price:  $3,631.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Overall Width
27.17 in
Overall Height
75.59 in
Overall Depth
27.56 in
Voltage
115V
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-PHF-10C
Zoro #
G015499766
UPC #
810158921511
Country of Origin
China

Dimensions

Overall Width
27.17 in
Overall Height
75.59 in
Overall Depth
27.56 in

Details

Voltage
115V
Color
Grey
Freezer Capacity (Cu.-Ft.)
10.8 Cu. Ft. 

Description

he KoolMore Upright Medical Freezer is the ultimate solution for secure, reliable storage in medical and laboratory settings. With a generous 11 cu. ft. capacity and seven shelve with seven removable bins, it offers ample space to compartmentalize and organize sensitive samples. The freezer's superior insulation, achieved through high-density foam and a magnetic door closure, ensures exceptional temperature retention and energy efficiency. Equipped with a comprehensive alarm system that monitors low/high temperature, power failure, sensor failure, door ajar, and ambient temperature, this freezer guarantees continuous monitoring and protection. The advanced microcontroller provides precise temperature control within a range of -25 DegC to -10 DegC, displayed in Celsius, with an accuracy of ±0.1 DegC. The reliable 20-hour built-in rechargeable battery supports uninterrupted operation of alarms and data logging during power outages, while the unit's rapid temperature pull-down capability achieves target temperatures in just 65.5 minutes. Constructed from durable steel and foam, this freezer is built to withstand commercial demands and operates quietly at 60 dB, making it ideal for various professional environments. The small-angle close mechanism and magnetic door closure prevent energy loss, maintaining internal temperatures efficiently. Additionally, the freezer's mobility is enhanced with four casters and two adjustable legs for easy positioning. The KoolMore KM-PHF-10C offers unmatched performance, durability, and peace of mind. Spacious 11 Cu. Ft. Capacity: Ample storage featuring seven shelves with seven removable bins, perfect for organizing and compartmentalizing sensitive samples. Superior Insulation : High-density foam and a magnetic door closure ensure excellent temperature retention and energy efficiency. Comprehensive Alarm System : Equipped with alarms for low/high temperature, power failure, sensor failure, door ajar, and ambient temperature, ensuring continuous monitoring. Advanced Data Logging : Features a USB port for easy data logging, compatible with most remote monitoring software. Precise Temperature Control : Microcontroller offers precise control within a range of -25 DegC to -10 DegC, displayed in Celsius, with an accuracy of ±0.1 DegC. Reliable Backup Battery for Alarms : A 20-hour built-in rechargeable battery ensures continuous operation of alarms and data logging during power outages.


  • Spacious 11 Cu. Ft. Capacity: Ample storage with seven drawers, ideal for compartmentalizing and organizing sensitive samples. UL Certified and 1 Year Manufacturer's Warranty
  • High-density foam and a magnetic door closure ensure excellent temperature retention and energy efficiency. Reaches target temperature (-25°C) in just 65.5 minutes, ensuring rapid cooling.
  • Comprehensive Alarm System: Equipped with alarms for low/high temperature, power failure, sensor failure, door ajar, and ambient temperature, ensuring continuous monitoring.
  • Features a USB port for easy data logging, compatible with most remote monitoring software. Magnetic Door Closure maintains internal temperature UL Certified and 1-Year Manufacturer's Warranty
  • Reliable Backup Battery: A 20-hour built-in rechargeable battery ensures continuous operation of alarms and data logging during power outages.
  • Quiet Operation: Operates at a low noise level of 60 dB, making it suitable for various professional settings. Comes with four casters and two adjustable legs for easy positioning and stability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.