27 in. Commercial One Door Convertible Refrigerator/Freezer with 23 Cu. Ft. Capacity KM-RIC-1DSS

  • Mfr # KM-RIC-1DSS

  • Zoro # G915484817


product price:  $2,814.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Refrigerator Style
Stainless Steel Door
Color
Stainless Steel
Overall Depth
26.99 in
Width
32.87 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-RIC-1DSS
Zoro #
G915484817
UPC #
810019865855
Country of Origin
China

Dimensions

Overall Depth
26.99 in
Width
32.87 in
Length
82.91 in

Details

Refrigerator Style
Stainless Steel Door
Color
Stainless Steel
Voltage
115V

Description

Upgrade your food storage capabilities with the KoolMore 27-inch Commercial Convertible Refrigerator/Freezer. This adaptable unit boasts a generous 23 cu. ft. capacity and seamlessly transitions between refrigerator and freezer modes to accommodate your changing storage requirements. Constructed from robust stainless steel and available in a sleek white finish, it Not only enhances the aesthetics of your space but also delivers lasting performance. The solid door ensures security and insulation, maintaining consistent temperatures for optimal food preservation. Designed for efficiency, the self-closing feature prevents energy loss, while the bright LED lighting illuminates the interior for easy access to stored items. Adjustable shelves provide flexibility in organizing various food items and containers to suit your needs. Safety and reliability are paramount, with ETL listing guaranteeing adherence to strict sanitation and safety standards. The digital temperature display enables precise monitoring and adjustments, ensuring your goods remain stored under ideal conditions. Additionally, its energy-efficient design helps minimize operating costs, making it a cost-effective choice for any establishment. Whether you're operating a bustling restaurant, a convenience store, or a commercial kitchen, the KoolMore Convertible Refrigerator/Freezer offers the versatility, durability, and style to meet your refrigeration needs. Invest in this high-performance appliance to streamline your operations and ensure your business runs smoothly and efficiently. Features: Versatile 2-in-1 design effortlessly converts from refrigerator to freezer. Spacious 23 cu. ft. capacity provides ample storage space. Robust stainless steel construction ensures durability and longevity. Solid door ensures security and insulation for consistent temperatures. Self-closing feature enhances energy efficiency. Adjustable shelves offer customizable storage options. Bright LED lighting illuminates the interior for easy access. ETL listed for compliance with safety and sanitation standards. Digital temperature display allows for precise monitoring and adjustments.


  • Adjustable Shelves: This convertible Fridge/Freezer includes adjustable shelving that can be customized to accommodate a variety of food items and containers, allowing for maximum storage flexibility
  • Digital Temperature Display: The clear digital temperature display on the exterior of the unit allows for easy monitoring and precise adjustment of the internal temperature.
  • Convertible Functionality: This KoolMore unit stands out with its unique convertible feature, allowing it to switch between refrigerator and freezer modes.
  • Interior LED Lighting: The unit comes with bright, energy-efficient LED lighting that thoroughly illuminates the interior, making it easy to locate items even in low-light conditions
  • Built from high-quality stainless steel, this refrigerator/freezer is designed to withstand the rigorous demands of commercial environments, ensuring durability and longevity even with heavy daily use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.